Shop All Cable Clamps & Clips
Electriduct
Adhesive Backed Wire Clips
Mfr # ACC3-100-BK
Zoro # G9841210
product price: $25.19
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base 5/8" x 5/8", 3/4" x 3/4"
- Hole Diameter 0.40", 0.20"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # ACC3-100-BK
- Zoro # G9841210
- Country of Origin China
- Category Cable Clamps & Clips
Dimensions
Base Size | 5/8 x 5/8 |
Hole Diameter | 0.40", 0.20" |
Details
Color | UV Black |
Base | 5/8" x 5/8", 3/4" x 3/4" |
Description
Adhesive Backed Wire Clips- 5/8" x 100 Pieces- Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 10A, DPDT (RIB2402D-N4)
- ABB Replacement for ABB TGC (TGC ABB)
- KILLARK Conduit Body, 181 cu. in Capacity, LR Body (OLR-8)
- 3M Resin Comp Splice Kit, 22 to 10 AWG, 194F (72-N1)
- ELECTRIDUCT Adhesive Backed Wire Clips (ACC3-100-NT)
- ELECTRIDUCT Adhesive Backed Wire Clips (ACC6-100-BK)
- ELECTRIDUCT Adhesive Backed Wire Clips (ACC6-100-NT)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH75-S10-C)
- MELTRIC 513P0N07 HANDLE w/NPT (513P0N07)
- MIDWEST FASTENER 3/8" x 3/8" Black Nylon Plastic Strap 20PK (64224)
- ZSI SPD Loop Clamp, 1/2"x3/4" 0.406" Hole (SPD-08)
- Electriduct Cable Clamps & Clips