Shop All Cable Supports
Electriduct
Adhesive Backed Mounting Bases- 3/4" x 50 Pieces- Black
Mfr # CT-ED-ABM-075-50-BK
Zoro # G9839503
product price: $12.49
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # CT-ED-ABM-075-50-BK
- Zoro # G9839503
- Country of Origin China
- Category Cable Supports
Details
Item | Mounting Bases |
Color | Black |
Description
These Adhesive Backed Mounting Bases can be mounted to virtually anything due to the strong adhesive backing and screw mounting holes. Use in conjunction with nylon zip ties or metal cable ties, you can safely secure cables and wires to desks, walls or other fixtures as needed.
For a permanent fixture, use the 1/8" mounting holes to securely screw down your cables.
Size: 3/4"
Pack Qty: 50
Color: Black
For a permanent fixture, use the 1/8" mounting holes to securely screw down your cables.
Size: 3/4"
Pack Qty: 50
Color: Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Heavy Duty Cable Tie, 7-1/2 in L, 0.30 in W, Nylon 6/6, Natural, Indoor Use, 100 Pack (36J161)
- SQUARE D 120VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (8502SCO2V02S)
- NVENT HOFFMAN Rack Mounting Angle Kit - L Style, fits 30.00, Steel (ARAK30)
- TELEMECANIQUE SENSORS Cable Pull Switch, Left, 2NO+2NC, 24/120VAC (XY2CE2A196H7)
- ELECTRIDUCT Adhesive Backed Mounting Bases- 1" x 50 Pieces- White (CT-ED-ABM-100-50-WT)
- ELECTRIDUCT Adhesive Backed Mounting Bases- 3/4" x 50 Pieces- White (CT-ED-ABM-075-50-WT)
- ELECTRIDUCT Adhesive Backed Mounting Bases- 1.5" x 50 Pieces- White (CT-ED-ABM-150-50-WT)
- ELECTRIDUCT Adhesive Backed Mounting Bases- 1" x 50 Pieces- Black (CT-ED-ABM-100-50-BK)
- ELECTRIDUCT Mounting Base Kit- 1.5" bases(25) + 6" ties(25)- White (CT-ED-ABM-150-CL-KIT)
- ELECTRIDUCT Mounting Base Kit- 1" bases(25) + 6" ties(25)- Black (CT-ED-ABM-100-BK-KIT)
- ALLEN TEL Distribution Ring, Aluminum, 6-1/8 x 3-1/8 x 4-3/8 x 3-3/4 in. (GB13B)
- Electriduct Cable Supports