Shop All Cable Ties
Electriduct
Adhesive Backed Mounting Bases- 1.5" x 50 Pieces- White
Mfr # CT-ED-ABM-150-50-WT
Zoro # G9811223
product price: $12.99
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # CT-ED-ABM-150-50-WT
- Zoro # G9811223
- Country of Origin China
- Category Cable Ties
Details
Color | White |
Item | Mounting Bases |
Description
These Adhesive Backed Mounting Bases can be mounted to virtually anything due to the strong adhesive backing and screw mounting holes. Use in conjunction with nylon zip ties or metal cable ties, you can safely secure cables and wires to desks, walls or other fixtures as needed.For a permanent fixture, use the 1/8" mounting holes to securely screw down your cables.Size: 1.5"Pack Qty: 50Color: White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC 15 Feet 12 AWG SJO 3 Wire 125 Volt NEMA 5-15P Electrical Cord (EC123-15)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.75", 100ft (HSTT75-C)
- HONEYWELL Dp3050A5002 3 Pole 24V-50A (DP3050A500)
- SIEMENS Miniature Circuit Breaker, BL Series 60A, 2 Pole, 120/240V AC (B260)
- ELECTRIDUCT Various Hook and Loop Fasteners - Electriduct (VW-NL-SQUARES-BK-50)
- ELECTRIDUCT Heavy Duty Nylon Cable Clamps- 3/4" x 100pcs- White (CT-NCC-075-100-WT)
- ELECTRIDUCT Heavy Duty Nylon Cable Clamps- 1/2" x 100pcs- White (CT-NCC-050-100-WT)
- ELECTRIDUCT Hook and Loop 4" Cable Ties- 50pcs- Black (CT-VW-04-50-BK)
- ELECTRIDUCT Nylon Cable Ties- 8" x 500pcs- Clear (CT-08-40-500-CL)
- ELECTRIDUCT Adhesive Backed Mounting Bases- 1" x 50 Pieces- White (CT-ED-ABM-100-50-WT)
- ELECTRIDUCT Various Hook and Loop Fasteners - Electriduct (VW-NL-DOTS-BK-50)
- Electriduct Cable Ties