Shop All Cable Supports
Electriduct
Adhesive Backed Mounting Bases- 1.5" x 50 Pieces- Black
Mfr # CT-ED-ABM-150-50-BK
Zoro # G9840194
product price: $17.29
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # CT-ED-ABM-150-50-BK
- Zoro # G9840194
- Country of Origin China
- Category Cable Supports
Details
Item | Mounting Bases |
Color | Black |
Description
These Adhesive Backed Mounting Bases can be mounted to virtually anything due to the strong adhesive backing and screw mounting holes. Use in conjunction with nylon zip ties or metal cable ties, you can safely secure cables and wires to desks, walls or other fixtures as needed.
For a permanent fixture, use the 1/8" mounting holes to securely screw down your cables.
Size: 1.5"
Pack Qty: 50
Color: Black
For a permanent fixture, use the 1/8" mounting holes to securely screw down your cables.
Size: 1.5"
Pack Qty: 50
Color: Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COGNEX Cordset Cable (CKR-200-CBL-EXT)
- HUBBELL Flanged Receptacle, 15 A Amps, 125V AC, Panel Mount, Single Outlet, 5-15R, Brown (HBL5256)
- WIEGMANN Interior Panel, NOVAL Accessory, 14 Gang, Steel, Back Panel (N1P1214)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 200 A, NEMA 3R (HNF364J)
- ELECTRIDUCT Flame Retardant Hook and Loop Fastener One Wrap- Qty: 900 Pc Roll- Cranberry (CT-VW-FR-900-CY)
- ELECTRIDUCT Electriduct 304 Stainless Steel Cable Ties (CT-ED-SS-8-100)
- ELECTRIDUCT Low Profile In-Line Cable Ties - Electriduct (CT-ED-V-LP-7-500-BK)
- ELECTRIDUCT Nylon Mounting Cable Ties- 50 lbs- 8" x 100 Pack- Black (CT-ED-MT-08-50-100-BK)
- ELECTRIDUCT 1/2" W, Black Hook and Loop Fastener (CT-VW-FR-C-600-BK)
- ELECTRIDUCT Electriduct 304 Stainless Steel Cable Ties (CT-ED-SS-20-100)
- ALL-SOURCE Weather Resistant Self-Locking Molded Nylon Black Cable Tie Assortment 500-Piece (USDO-500SB)
- Electriduct Cable Supports