Shop All Cable Supports
Electriduct
Adhesive Backed Mounting Bases- 1" x 50 Pieces- White
Mfr # CT-ED-ABM-100-50-WT
Zoro # G9843310
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electriduct
- MFR # CT-ED-ABM-100-50-WT
- Zoro # G9843310
- Country of Origin China
- Category Cable Supports
Details
Item | Mounting Bases |
Color | White |
Description
These Adhesive Backed Mounting Bases can be mounted to virtually anything due to the strong adhesive backing and screw mounting holes. Use in conjunction with nylon zip ties or metal cable ties, you can safely secure cables and wires to desks, walls or other fixtures as needed.
For a permanent fixture, use the 1/8" mounting holes to securely screw down your cables.
Size: 1"
Pack Qty: 50
Color: White
For a permanent fixture, use the 1/8" mounting holes to securely screw down your cables.
Size: 1"
Pack Qty: 50
Color: White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cat 6 Punchdown Jack Module - Red (NK688MRD)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Black, 250VAC/300VDC (XZCP1164L5)
- ZORO SELECT 18 AWG 6 Conductor Portable Cord 600V 25 ft. BK (E3635)
- RACOORPORATED Electrical Box, 30.3 cu in, Wall Box, 2 Gang, Steel, Square (8232)
- ELECTRIDUCT Adhesive Backed Mounting Bases- 1" x 50 Pieces- Black (CT-ED-ABM-100-50-BK)
- ELECTRIDUCT Adhesive Backed Mounting Bases- 3/4" x 50 Pieces- Black (CT-ED-ABM-075-50-BK)
- ELECTRIDUCT Adhesive Backed Mounting Bases- 1.5" x 50 Pieces- Black (CT-ED-ABM-150-50-BK)
- ELECTRIDUCT Adhesive Backed Mounting Bases- 3/4" x 50 Pieces- White (CT-ED-ABM-075-50-WT)
- ELECTRIDUCT Mounting Base Kit- 1" bases(25) + 6" ties(25)- Black (CT-ED-ABM-100-BK-KIT)
- ELECTRIDUCT Mounting Base Kit- 1.5" bases(25) + 6" ties(25)- White (CT-ED-ABM-150-CL-KIT)
- NVENT CADDY J-Hook 2in. (CAT32HP)
- Electriduct Cable Supports