Shop All Heat Shrink Tubing
Electriduct
6:1 Heavy Wall Adhesive Lined Heat Shrinkable Tubing
Mfr # HS6-ED-200-4-BK
Zoro # G9847194
product price: $49.89
/ea
$49.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quantity 1pc
- Recovered ID 0.33"
- Pre-shrink Nominal ID 2"
- Stick Length 4 Feet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # HS6-ED-200-4-BK
- Zoro # G9847194
- Country of Origin China
- Category Heat Shrink Tubing
Dimensions
Stick Length | 4 Feet |
Details
Quantity | 1pc |
Recovered ID | 0.33" |
Pre-shrink Nominal ID | 2" |
Description
Although very flexible in its nominal state, the 6 to 1 Heat Shrink Tubing after full recovery, is stiff and tough like a rock. Use this heat shrink to not only hold your connection, but to protect it from abrasions. Designed with an adhesive lined inside, air and water tight seals are a sure thing when using this high ratio heat shrinking tube.Diameter: 2"Length: 4ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NO (XS618B1MAL5)
- PANDUIT Type C Cover Wiring Duct, Blue, 6ft (C2IB6)
- WIEGMANN Interior Panel, NOVAL Accessory, 12 Gang, Steel, Back Panel (NP2020)
- AIPHONE 18 AWG 2 Conductor Non-Shielded Wire 1000 ft. (87180210C)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 3/8" x 100FT- White (HS3-0375-100-WT)
- ELECTRIDUCT Heat Shrink End Caps- 1.5" - Black (HSEC-150-BK-25PK)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1" x 10FT- Yellow (HS3-100-10-YL)
- ELECTRIDUCT Heat Shrink Butt Connectors - Electriduct (HS-HP-BC-14-BL-10)
- ELECTRIDUCT Heat Shrink End Caps- 1 3/8" - Black (HSEC-1375-BK-100PK)
- ELECTRIDUCT Heat Shrink Tubing 2:1- 1.25" x 50FT- Black (HS2-125-50FT)
- INSULTAB Shrink Tubing, 4.0in ID, Black, 25ft (HS-105 4" Blk 25)
- Electriduct Heat Shrink Tubing