Shop All Hydraulic Hose Sleeves
Electriduct
3/4in Spring Guard Steel Flexible Hose Protector, 21mm, 10 Feet
Mfr # WL-J-SG-075-10
Zoro # G109731574
product price: $38.49
/ea
$38.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # WL-J-SG-075-10
- Zoro # G109731574
- Country of Origin China
- Category Hydraulic Hose Sleeves
Dimensions
Length | 10 ft |
Details
Material | Steel |
Nominal Sleeve I.D. | 21mm |
Item | Flexible Hose Protector |
Description
3/4in Spring Guard Steel Flexible Hose Protector, 21mm, 10 Feet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORD Speed Reducer, Right Angle, 56C, 50:1 (SK1SI50Y-56C-50:1)
- SMC Bulkhead Union Elbow, 90 Deg, 3/8 in. (KQ2LE11-00A)
- WESTWARD Air Grease Gun, Single Shot, 4800 psi (4BY76)
- DIXON Short Shank Coupling NPSM, 2", AL (CAB200)
- ELECTRIDUCT 1.6in Spring Guard Steel Flexible Hose Protector, 41mm, 10 Feet (WL-J-SG-150-10)
- ELECTRIDUCT 1/2in Spring Guard Steel Flexible Hose Protector, 13mm, 10 Feet (WL-J-SG-050-10)
- ELECTRIDUCT 1.22in Spring Guard Steel Flexible Hose Protector, 31mm, 25 Feet (WL-J-SG-125-25)
- ELECTRIDUCT 20mm Heat Shielding Aluminum Foil Corrugated Conduit, 5FT, Silver (WL-J-AFW-075-5-SV)
- ELECTRIDUCT 40mm Heat Shielding Aluminum Foil Corrugated Conduit, 10FT, Silver (WL-J-AFW-150-10-SV)
- KABLE KONTROL Cyclone® Hydraulic Hose Spiral Wrap - 3-1/8" Inside Dia - Heavy Duty HDPE - 66' Length Per Box - Black (HGPW-90-65-BK)
- TOMPKINS Hose Protectors5.00"X12.00" ORANGE HOSE PROTECTOR 15PC (HP-12O-15PC)
- Electriduct Hydraulic Hose Sleeves