Shop All Power Strips
Electriduct
3 Power Outlet Cord Reel Extension
Mfr # PDC-SW-CORDREEL-3
Zoro # G9818713
product price: $17.69
/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord 5FT, SPT2 16/2C
- Rating 8A 125V, 60Hz, 1000W
- Plug NEMA-1-15P
- Outlet 3 AC Outlet 1-15R
- Quantity 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # PDC-SW-CORDREEL-3
- Zoro # G9818713
- Country of Origin China
- Category Power Strips
Details
Cord | 5FT, SPT2 16/2C |
Rating | 8A 125V, 60Hz, 1000W |
Plug | NEMA-1-15P |
Outlet | 3 AC Outlet 1-15R |
Quantity | 1 |
Description | 3 Power Outlet Cord Reel |
Description
This the 3 power outlet cord reel is great for small setups with limited space, lamps, tv's, stereos in permanent and temporary applications. With 5 feet of extension cord and the ability to neatly coil the excess within the unit, the portable cord reel keeps tangled messy cords to a minimum.
Circuit Breaker: 8A with rocker switch
Plug: NEMA-1-15P
Cord: 5FT, SPT2 16/2C
Outlet: 3 AC Outlet 1-15R
Rating: 8A 125V, 60Hz, 1000W
Circuit Breaker: 8A with rocker switch
Plug: NEMA-1-15P
Cord: 5FT, SPT2 16/2C
Outlet: 3 AC Outlet 1-15R
Rating: 8A 125V, 60Hz, 1000W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS DC Power Supply, 132/264V AC; 93/187V AC, 24V DC, 240W, 10A, DIN Rail (6EP13341LB00)
- STA-KON 22-16 AWG Nylon Fork Terminal 1/4" Stud PK100 (RA18-14F)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 3 to 1In (RB300-100A)
- HAMMOND Hole Plug, 2 in. Conduit, Steel/Gray (HP200)
- ELECTRIDUCT "W" Adapters (PD-BL-TLWA-210613)
- ELECTRIDUCT Furniture Power and Data Centers (PDC-SW-222-BK)
- ELECTRIDUCT Power Tap Grommet with Hidden Power Centers (PDC-SW-GMPT-USB-CH)
- ELECTRIDUCT Vertical Tabletop Power Data Center (PDC-LK-VERTICAL)
- ELECTRIDUCT ED Desktop Pull-Up PowerTap Grommet with Surge Protector and USB (PDC-SW-4P-2U-2)
- ELECTRIDUCT In/On-Desk/UnderTable Power Center(3 Power, 2 USB)- Black (PDC-SW-3P-2USB-ID-4PK)
- SUPERIOR ELECTRIC Heavy-Duty Metal Power Strip, 6 Outlet, 6ft Cord, 14AWG, ETL (SE 1543)
- Electriduct Extension Cords & Power Strips