Shop All Shrink Wrap
Electriduct
29mm Double Layer BLACK Self Closing Wrap, 100ft
Mfr # BS-J-DK-125-100-BK
Zoro # G910638048
product price: $191.99
/ea
Free Shipping & Returns
$191.99
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
- Brand Electriduct
- MFR # BS-J-DK-125-100-BK
- Zoro # G910638048
- Country of Origin China
- Category Shrink Wrap
Description
- •Uniquely developed to offer ultra-high wear resistance while providing early notification of friction areas makes this side entry braided wrap in a class of its own.
- •Can be used in automotive and industrial applications to protect wire harnesses and rubber hoses, the thick double layer design helps with impact and vibration absorption.
- •The inner layer is a different color than the outer layer to act as a warning for when the outer layer is breached. Easy installation and maintenance is due to the side entry self-closing nature of this protective sleeving wrap.
- •Material: Polyester monofilament and multifilament Working temperature: -40°C to +150°C Melting point: 240±10°C
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
- PENTEL Retractable Roller Ball Pen, Fine 0.5 mm, Black (PENBLN75A)
- HP Ink Cartridge, Cyan (C9371A)
- ZORO SELECT Corrugated Boxes, 20" x 10" x 12", Kraft, 25/Bundle (11A786)
- ROARING SPRING Lab Notebook, 9-1/4 in. x 11-3/4 in., Red (77648)
- ELECTRIDUCT 16mm Double Layer ORANGE Self Closing Wrap, 10ft (BS-J-DK-0625-10-OR)
- ELECTRIDUCT 25mm Double Layer ORANGE Self Closing Wrap, 100ft (BS-J-DK-100-100-OR)
- ELECTRIDUCT 13mm Double Layer BLACK Self Closing Wrap, 10ft (BS-J-DK-050-10-BK)
- ZORO SELECT Heat Activated Shrink Film 24 ft., . x 90 ft., Polyethylene (5URU7)
- ZORO SELECT Heat Activated Shrink Bag 9"W, Pk500 (3ZKX9)
- ZORO SELECT Heat Activated Shrink Bag 8"W, Pk500 (5ZZ55)
- GILA Glare control Smoke Indoor Window Film 36 in. W X 6.5 ft. L (50146262)
- Electriduct Shrink Wrap