Shop All Shrink Wrap
Electriduct
25mm Double Layer ORANGE Self Closing Wrap, 10ft
Mfr # BS-J-DK-100-10-OR
Zoro # G010638009
product price: $27.49
/ea
$27.49
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
- Brand Electriduct
- MFR # BS-J-DK-100-10-OR
- Zoro # G010638009
- Country of Origin China
- Category Shrink Wrap
Description
- •Uniquely developed to offer ultra-high wear resistance while providing early notification of friction areas makes this side entry braided wrap in a class of its own.
- •Can be used in automotive and industrial applications to protect wire harnesses and rubber hoses, the thick double layer design helps with impact and vibration absorption.
- •The inner layer is a different color than the outer layer to act as a warning for when the outer layer is breached. Easy installation and maintenance is due to the side entry self-closing nature of this protective sleeving wrap.
- •Material: Polyester monofilament and multifilament Working temperature: -40°C to +150°C Melting point: 240±10°C
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
- AVERY Ultra Tabs Repositionable Tabs, 2.5 x 1, Assorted Primary, PK48 (74866)
- FECHOMETAL USA Ear-Lokt Buckle, 304 Stainless Steel, 5/8" Width, PK100 (FDT6315812NFMT)
- MASTERVISION 36"x48" Magnetic Steel Planning Whiteboard, Aluminum Frame (GA05108830A)
- WILSON JONES Ledger Sheets, 9.25x11.88", Green, PK100 (WGN2DA)
- ELECTRIDUCT 13mm Double Layer BLACK Self Closing Wrap, 10ft (BS-J-DK-050-10-BK)
- ELECTRIDUCT 25mm Double Layer ORANGE Self Closing Wrap, 100ft (BS-J-DK-100-100-OR)
- ELECTRIDUCT 16mm Double Layer ORANGE Self Closing Wrap, 10ft (BS-J-DK-0625-10-OR)
- TRIMACO Protective Wind Film Blue 24"x600 ft., UVResist, 30 Day (88028)
- ZORO SELECT Heat Activated Shrink Tubing 4" x 1500 ft., PVC (5URK9)
- ZORO SELECT Heat Activated Shrink Bag 24"L x 24"W, Pk100 (5URP6)
- WESTERN PLASTICS Film Printers Shrink Wrap 20"x20" 500 (PSW07)
- Electriduct Stretch & Shrink Wrap