Shop All Shrink Wrap
Electriduct
25mm Double Layer ORANGE Self Closing Wrap, 100ft
Mfr # BS-J-DK-100-100-OR
Zoro # G810638063
product price: $152.99
/ea
Free Shipping & Returns
$152.99
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
- Brand Electriduct
- MFR # BS-J-DK-100-100-OR
- Zoro # G810638063
- Country of Origin China
- Category Shrink Wrap
Description
- •Uniquely developed to offer ultra-high wear resistance while providing early notification of friction areas makes this side entry braided wrap in a class of its own.
- •Can be used in automotive and industrial applications to protect wire harnesses and rubber hoses, the thick double layer design helps with impact and vibration absorption.
- •The inner layer is a different color than the outer layer to act as a warning for when the outer layer is breached. Easy installation and maintenance is due to the side entry self-closing nature of this protective sleeving wrap.
- •Material: Polyester monofilament and multifilament Working temperature: -40°C to +150°C Melting point: 240±10°C
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
- ZORO SELECT Long Corrugated Boxes, 13" x 3" x 3", Kraft, 25/Bundle (55VG89)
- SIRCLE Heat Laminating Film, 27 x 500 ft., PK2 (RL-27-15-500-1-G)
- BIC Correction Tape, White, PK2 (BICWOTAPP21)
- IDL PACKAGING Steel Strapping Seals, 1/2", Open, Snap-On, PK100 (ST-O-12-M)
- ELECTRIDUCT 16mm Double Layer ORANGE Self Closing Wrap, 10ft (BS-J-DK-0625-10-OR)
- ELECTRIDUCT 13mm Double Layer BLACK Self Closing Wrap, 10ft (BS-J-DK-050-10-BK)
- SEALER SALES 6 x 65 POF Shrink Bag, 100 gauge, 500PK (OSB-6-65-100-A)
- DR SHRINK Dr. Shrink DS-2010100W 20 ft. X 100 ft. Shrinkwrap 10 Mil - White (DS-2010100W)
- SCHWARZ SUPPLY Schwarz Supply SP-3005 5 in. X 750 ft. Stretch Film Roll (108174)
- FROST KING Indoor Shrink and Seal Window Kit 42" x 62" (V73A)
- ZORO SELECT Shrink Window Kit, 110x84 In, Patio Door (2RRF7)
- Electriduct Stretch & Shrink Wrap