Shop All Heat Shrink Tubing
Electriduct
2:1 Heat Shrinkable Braided Sleeving
Mfr # HS2-BS-150-50
Zoro # G9854109
product price: $96.49
/ea
Free Shipping & Returns
$96.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nominal Size(inch) 1.5
- Quantity(feet) 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # HS2-BS-150-50
- Zoro # G9854109
- Country of Origin China
- Category Heat Shrink Tubing
Dimensions
Nominal Size(inch) | 1.5 |
Details
Quantity(feet) | 50 |
Description
Using a combination of polyester multifilament and special modified polyolefin filament, this takes the two best qualities to create a product that will keeping cable bundles tight, protect from abrasion, and suppress noise. Easily installed over irregular shaped cables and connectors.Operating Range: -40°C to 125°CMin. Shrink Temp.: 80°CMin Fully Recovery Temp: 120°CFlammability: Self-extinguishingShrink Ratio: 2:1Diameter: 1.5"Length: 50ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX COUPLING EXPANSION 1"" (5144033U)
- SQUARE D Miniature Circuit Breaker, QOB Series 45A, 2 Pole, 120/240V AC (QOB245)
- HUBBELL Receptacle, 50 A Amps, 125V AC, Flush Mount, Single Outlet, 5-50R, Black (HBL9360)
- TEMPCO Ceramic Twist-on Wire Connector, , 2-18 To 2-14 Awg Wires (EHD-114-104)
- ELECTRIDUCT Heat Shrink Tubing 2:1- 3/4" x 50FT- Purple (HS2-075-50-PL)
- ELECTRIDUCT Heat Shrink Solder Sleeve Crimpless Terminator - Electriduct (HS-HP-SS-14-BL-10)
- ELECTRIDUCT 2:1 Heat Shrink Boxed KITS (HS2-KIT-CLR-LG)
- ELECTRIDUCT Heat Shrink Tubing 2:1- 1.5" x 25FT- Green (HS2-150-25-GN)
- ELECTRIDUCT Heat Shrink Ring Terminals - Electriduct (HS-HP-RT-10.5-BL-25)
- ELECTRIDUCT Heat Shrink End Caps- 3/4" - Black (HSEC-075-BK-10PK)
- 3M Shrink Tubing, 1.75in ID, Black, 50ft, PK2 (NST-1.75-Black)
- Electriduct Heat Shrink Tubing