Shop All Heat Shrink Tubing
Electriduct
2:1 Heat Shrinkable Braided Sleeving
Mfr # HS2-BS-040-50
Zoro # G9811810
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Quantity(feet) 50
- Nominal Size(inch) 0.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # HS2-BS-040-50
- Zoro # G9811810
- Country of Origin China
- Category Heat Shrink Tubing
Dimensions
Nominal Size(inch) | 0.4 |
Details
Quantity(feet) | 50 |
Description
Using a combination of polyester multifilament and special modified polyolefin filament, this takes the two best qualities to create a product that will keeping cable bundles tight, protect from abrasion, and suppress noise. Easily installed over irregular shaped cables and connectors.
Operating Range: -40°C to 125°C
Min. Shrink Temp.: 80°C
Min Fully Recovery Temp: 120°C
Flammability: Self-extinguishing
Shrink Ratio: 2:1
Diameter: 0.4"
Length: 50ft
Operating Range: -40°C to 125°C
Min. Shrink Temp.: 80°C
Min Fully Recovery Temp: 120°C
Flammability: Self-extinguishing
Shrink Ratio: 2:1
Diameter: 0.4"
Length: 50ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Standard control unit, TeSys Ultra, 1.25A to 5A, 3P motors, thermal magnetic protection, class 10, coil 24VAC (LUCA05B)
- TEST PRODUCTS INTL BNC Term, 50 ohm, +/-1perc, DC-2 GHz, 1W (105-52-000)
- EATON Rocker Switch Lens, Green (28-3425)
- CAROL 18 AWG 2 Conductor Stranded Multi-Conductor Cable GY (E2032S.30.10)
- ELECTRIDUCT Heat Shrink Ring Terminals - Electriduct (HS-HP-RT-10.5-YL-25)
- ELECTRIDUCT Heat Shrink Butt Connectors - Electriduct (HS-HP-BC-22-YL-100)
- ELECTRIDUCT Heat Shrink End Caps & End Caps with Valves (HSEC-500-BK)
- ELECTRIDUCT Heat Shrink End Caps- 4" - Black (HSEC-400-BK-100PK)
- ELECTRIDUCT Heat Shrink Box Kit- 4" Length 2:1- Rainbow- 180 Pieces (HS2-KIT-RBW-4-10PK)
- ELECTRIDUCT Heat Shrink Tubing 2:1- 1/4" x 100FT- Green (HS2-025-100-GN)
- 3M Shrink Tubing, 0.65in ID, Black, 2-3/4in (QI-5/16-220)
- Electriduct Heat Shrink Tubing