Shop All Heat Shrink Tubing
Electriduct
2:1 Heat Shrink Boxed KITS
Mfr # HS2-KIT-CLR-LG
Zoro # G9854702
product price: $32.19
/ea
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multicolor
- Size (inches) 3/64 - 1
- Length (inches) 2, 4, 6 & 8
- Pieces 590
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # HS2-KIT-CLR-LG
- Zoro # G9854702
- Country of Origin China
- Category Heat Shrink Tubing
Dimensions
Size (inches) | 3/64 - 1 |
Length (inches) | 2, 4, 6 & 8 |
Details
Color | Multicolor |
Pieces | 590 |
Description
These boxed heat shrink tubing kits has 2:1 ratio, which is a high-quality and sufficient enough product to fit your wire needs. At a reasonable price, these kits are a must have. They are suitable for a wide range of applications including electrical insulation, cable bonding, color-coding and identification of wires, cables, pipes and electrical and electronic components etc.
Includes: 590 Pieces in assorted lengths(2", 4", 6", 8"), sizes(from 3/64" to 1"), in multicolors
Includes: 590 Pieces in assorted lengths(2", 4", 6", 8"), sizes(from 3/64" to 1"), in multicolors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITE IZE 12" L Gear Tie OR PK 2 (GT12-31-2R3)
- WIEGMANN Straight Wireway, NEMA 1, Length 1 Ft, Gray (HS661)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Straight Blade, Single Receptacle, Tamper Resistant, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Black (RR201BKTR)
- PANDUIT Copper Compression Lug, 1 Hole, Flex, 3/0 AWG, Narrow, LCAXN3/0-14-X (LCAXN3/0-14-X)
- ELECTRIDUCT 3:1 Dual Wall Adhesive Lined Heat Shrinkable Tubing Kit (HS-KIT-DW-CL)
- ELECTRIDUCT UV Rated Heat Shrink End Caps- 1/2"- Red (HSEC-050-UV-RD-25PK)
- ELECTRIDUCT Heat Shrink Box Kit- 4" Length 2:1- Rainbow- 180 Pieces (HS2-KIT-RBW-4-5PK)
- ELECTRIDUCT 2:1 Heat Shrinkable Braided Sleeving (HS2-BS-125-50)
- ELECTRIDUCT Dual Wall Heat Shrink Kit- 85 pcs- 3:1- 3/32" to 1/2"- Black (HS3-KIT-DW-BK-10PK)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1.5" x 10FT- Red (HS3-150-10-RD)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1" x 10FT- Yellow (HS3-100-10-YL)
- Electriduct Heat Shrink Tubing