Shop All Hydraulic Hose Sleeves
Electriduct
20mm Heat Shielding Aluminum Foil Corrugated Conduit, 5FT, Silver
Mfr # WL-J-AFW-075-5-SV
Zoro # G009731582
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # WL-J-AFW-075-5-SV
- Zoro # G009731582
- Country of Origin China
- Category Hydraulic Hose Sleeves
Dimensions
Length | 5 ft |
Details
Material | Aluminum |
Nominal Sleeve I.D. | 20mm |
Finish | Silver |
Item | Corrugated Conduit |
Description
20mm Heat Shielding Aluminum Foil Corrugated Conduit, 5FT, Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VACULA Rubber Tip, 3Pc (772033)
- TIMKEN Radial Bearing, Double Seal, 30mm Bore (306PP)
- DAYTON 3-Phase General Purpose Motor, 2 HP, 182/4 Frame, 230/460V AC Voltage, 1,750 Nameplate RPM (2N982)
- VIBCO Pneumatic Vibrator, 1200 vpm (50-2LS)
- ELECTRIDUCT 40mm Heat Shielding Aluminum Foil Corrugated Conduit, 10FT, Silver (WL-J-AFW-150-10-SV)
- ELECTRIDUCT 9mm Heat Shielding Aluminum Foil Corrugated Conduit, 10FT, Silver (WL-J-AFW-0375-10-SV)
- ELECTRIDUCT 3/8in Spring Guard Steel Flexible Hose Protector, 10mm, 10 Feet (WL-J-SG-0375-10)
- ELECTRIDUCT 3/4in Spring Guard Steel Flexible Hose Protector, 21mm, 10 Feet (WL-J-SG-075-10)
- ELECTRIDUCT 1.22in Spring Guard Steel Flexible Hose Protector, 31mm, 25 Feet (WL-J-SG-125-25)
- ELECTRIDUCT 1.6in Spring Guard Steel Flexible Hose Protector, 41mm, 10 Feet (WL-J-SG-150-10)
- TOMPKINS Hose Protectors5.00"X12.00" BLACK HOSE PROTECTOR 15PC (HP-12B-15PC)
- Electriduct Hydraulic Hoses & Fittings