Shop All Shrink Wrap
Electriduct
19mm Double Layer ORANGE Self Closing Wrap, 10ft
Mfr # BS-J-DK-075-10-OR
Zoro # G810638018
product price: $20.69
/ea
$20.69
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
- Brand Electriduct
- MFR # BS-J-DK-075-10-OR
- Zoro # G810638018
- Country of Origin China
- Category Shrink Wrap
Description
- •Uniquely developed to offer ultra-high wear resistance while providing early notification of friction areas makes this side entry braided wrap in a class of its own.
- •Can be used in automotive and industrial applications to protect wire harnesses and rubber hoses, the thick double layer design helps with impact and vibration absorption.
- •The inner layer is a different color than the outer layer to act as a warning for when the outer layer is breached. Easy installation and maintenance is due to the side entry self-closing nature of this protective sleeving wrap.
- •Material: Polyester monofilament and multifilament Working temperature: -40°C to +150°C Melting point: 240±10°C
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
- MEAD Portfolio, 4 Pkt, Ast, 6Ct Pk (MEA38058)
- NEENAH PAPER Cardtock, Terra, 250, PK250 (22781)
- PENDAFLEX Hanging File Folder, Standard Green, PK20 (PFX6152X2)
- FELLOWES Binding Comb, 3/8 In, 41 to 55 Sheet, PK100 (52325)
- ELECTRIDUCT 13mm Double Layer BLACK Self Closing Wrap, 10ft (BS-J-DK-050-10-BK)
- ELECTRIDUCT 25mm Double Layer ORANGE Self Closing Wrap, 100ft (BS-J-DK-100-100-OR)
- ELECTRIDUCT 16mm Double Layer ORANGE Self Closing Wrap, 10ft (BS-J-DK-0625-10-OR)
- ZORO SELECT Heat Activated Shrink Tubing 4" x 1500 ft., PVC (5URK9)
- ZORO SELECT Heat Activated Shrink Bag 8"W, Pk500 (5ZZ55)
- 3M Durable Protective Film, Tape Roll, Indoor (3M 7760AM 2" X 20YD)
- ZORO SELECT Heat Activated Shrink Film 240 ft., . x 100 ft., Single Wound, Poly (5URU6)
- Electriduct Shrink Wrap