Shop All Shrink Wrap
Electriduct
19mm Double Layer BLACK Self Closing Wrap, 10ft
Mfr # BS-J-DK-075-10-BK
Zoro # G410638036
$20.69
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
- Brand Electriduct
- MFR # BS-J-DK-075-10-BK
- Zoro # G410638036
- Country of Origin China
- Category Shrink Wrap
Description
- •Uniquely developed to offer ultra-high wear resistance while providing early notification of friction areas makes this side entry braided wrap in a class of its own.
- •Can be used in automotive and industrial applications to protect wire harnesses and rubber hoses, the thick double layer design helps with impact and vibration absorption.
- •The inner layer is a different color than the outer layer to act as a warning for when the outer layer is breached. Easy installation and maintenance is due to the side entry self-closing nature of this protective sleeving wrap.
- •Material: Polyester monofilament and multifilament Working temperature: -40°C to +150°C Melting point: 240±10°C
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
- TRODAT Self-Inking Micro Date Stamp, Blue/Red (E4853L)
- TARIFOLD Starter Set, f/Desktop, Expandable 30 Pckts, White (TFID291)
- NINJATEK NinjaFlex Lava 1.75Mm 1Kg (3DNF0517510)
- CHARTPAK Graphic Chart Tape, 1/4x324, Matte Black (BG2501M)
- ELECTRIDUCT 13mm Double Layer BLACK Self Closing Wrap, 10ft (BS-J-DK-050-10-BK)
- ELECTRIDUCT 16mm Double Layer ORANGE Self Closing Wrap, 10ft (BS-J-DK-0625-10-OR)
- ELECTRIDUCT 25mm Double Layer ORANGE Self Closing Wrap, 100ft (BS-J-DK-100-100-OR)
- PARTNERS BRAND Polyolefin Shrink Film, 6" x 75 Gauge x 3500', Clear, 1/Case (SH675)
- SEALER SALES 18 x 500ft PVC CF Shrink Film, 75 gauge (F-18-75-500)
- FROST KING Indoor Shrink and Seal Window Kit 42" x 62" (V73/9H)
- ZERUST Zerust Yellow VCI Poly Shrink Sheeting, (100-F-00004)
- Electriduct Shrink Wrap