Shop All Hydraulic Hose Sleeves
Electriduct
1.96in Spring Guard Steel Flexible Hose Protector, 49mm, 25 Feet
Mfr # WL-J-SG-200-25
Zoro # G309731572
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # WL-J-SG-200-25
- Zoro # G309731572
- Country of Origin China
- Category Hydraulic Hose Sleeves
Dimensions
Length | 25 ft |
Details
Material | Steel |
Nominal Sleeve I.D. | 49mm |
Item | Flexible Hose Protector |
Description
1.96in Spring Guard Steel Flexible Hose Protector, 49mm, 25 Feet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS 7/8" Fixed Bore 2 Groove Variable Pitch Pulley 3.95" OD (2VP4278)
- FASCO HVAC Motor, 1/20 HP, 1500 rpm, 230V, 3.3 (D188)
- TRITAN Needle Brg, Drawn Cup, Bore 0.563 In (B98 OH)
- SMC Vacuum Buffer, Rotating, 51mm (ZPB2J10-B5)
- ELECTRIDUCT 20mm Heat Shielding Aluminum Foil Corrugated Conduit, 5FT, Silver (WL-J-AFW-075-5-SV)
- ELECTRIDUCT 1.22in Spring Guard Steel Flexible Hose Protector, 31mm, 25 Feet (WL-J-SG-125-25)
- ELECTRIDUCT 1/2in Spring Guard Steel Flexible Hose Protector, 13mm, 10 Feet (WL-J-SG-050-10)
- ELECTRIDUCT 9mm Heat Shielding Aluminum Foil Corrugated Conduit, 10FT, Silver (WL-J-AFW-0375-10-SV)
- ELECTRIDUCT 40mm Heat Shielding Aluminum Foil Corrugated Conduit, 10FT, Silver (WL-J-AFW-150-10-SV)
- ELECTRIDUCT 3/4in Spring Guard Steel Flexible Hose Protector, 21mm, 10 Feet (WL-J-SG-075-10)
- KABLE KONTROL Cyclone® Hydraulic Hose Spiral Wrap - 3/4" Inside Dia - Heavy Duty HDPE - 165' Length Per Box - Black (HGPW-25-165-BK)
- Electriduct Hydraulic Hoses & Fittings