Shop All Cabinet Accessory
Electriduct
19" Universal Blank Rack Mount Panels - Electriduct
Mfr # QWM-ED-WM-VENT-1U
Zoro # G0116664
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimensions 19"W x 1.75"H x 0.375"L
- Style Vented Blank
- Rack Unit 1U
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # QWM-ED-WM-VENT-1U
- Zoro # G0116664
- Country of Origin China
- Category Cabinet Accessory
Dimensions
Dimensions | 19"W x 1.75"H x 0.375"L |
Details
Style | Vented Blank |
Rack Unit | 1U |
Description
Keep your rack mount component cables under control with these metal construction universal wire managers. Power-coated black to match any rack or enclosures, each cable manager helps organize and route patch cords, power cords and other miscellaneous cables that power your most important network hardware.Mounting: Standard 19" EIARack Units: 1UDimensions: 19"W x 1.75"H x 0.375"LCable Management Type: Vented Blank Panel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Heat Shrink Tubing 3:1- 3/8" x 25FT- Black (HS3-0375-25-BK)
- VAST Safety End Cap, 3-1/4"X1-5/8", White, PK10 (V801NEOCPW-10)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 1,250 ft, Green, Nylon Jacket, PVC Insulation (58025105)
- EATON ProxSwitch, 12mm, Shielded, PNP, NO, 2m (E57G-12SPN2-C2)
- ELECTRIDUCT Electriduct 19" Universal Horizontal Cable Managers (QWM-ED-WM-SFD-12)
- ELECTRIDUCT Electriduct Keystone Patch Panels (QWM-ED-PP-24-CAT6A)
- ELECTRIDUCT Electriduct Keystone Patch Panels (QWM-ED-PP-48-CAT6A)
- ELECTRIDUCT 19" Universal Blank Rack Mount Panels - Electriduct (QWM-ED-WM-1U-BP)
- ELECTRIDUCT Electriduct Keystone Patch Panels (QWM-ED-PP-24-CAT6)
- ELECTRIDUCT 19" Universal Blank Rack Mount Panels - Electriduct (QWM-ED-WM-VENT-2U)
- NVENT HOFFMAN Full Subpanel, Fits 1800x800mm, White, S (PPF188)
- Electriduct Cabinet Accessory