Shop All Hydraulic Hose Sleeves
Electriduct
16mm Heat Shielding Aluminum Foil Corrugated Conduit, 10FT, Silver
Mfr # WL-J-AFW-0625-10-SV
Zoro # G309731602
product price: $37.39
/ea
$37.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Nominal Sleeve I.D. 16mm
- Length 10 ft
- Finish Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # WL-J-AFW-0625-10-SV
- Zoro # G309731602
- Country of Origin China
- Category Hydraulic Hose Sleeves
Dimensions
Length | 10 ft |
Details
Material | Aluminum |
Nominal Sleeve I.D. | 16mm |
Finish | Silver |
Item | Corrugated Conduit |
Description
16mm Heat Shielding Aluminum Foil Corrugated Conduit, 10FT, Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTIBELT V-Belt; A Series; V-Belt; 1 Band (A42)
- PARKER Hose Fitting, Female ORS, Straight, Hose 1 (1JS43-16-16)
- DAYTON Capacitor-Start/Run General Purpose Motor, 3/4 HP, 115/208-230V AC Voltage, 56C Frame (31TR92)
- PNEUMADYNE Control Valve, 5-Way, 1/8 In FNPT (AM45-1/8-SR)
- ELECTRIDUCT 3/4in Spring Guard Steel Flexible Hose Protector, 21mm, 10 Feet (WL-J-SG-075-10)
- ELECTRIDUCT 9mm Heat Shielding Aluminum Foil Corrugated Conduit, 10FT, Silver (WL-J-AFW-0375-10-SV)
- ELECTRIDUCT 1.22in Spring Guard Steel Flexible Hose Protector, 31mm, 25 Feet (WL-J-SG-125-25)
- ELECTRIDUCT 1/2in Spring Guard Steel Flexible Hose Protector, 13mm, 10 Feet (WL-J-SG-050-10)
- ELECTRIDUCT 40mm Heat Shielding Aluminum Foil Corrugated Conduit, 10FT, Silver (WL-J-AFW-150-10-SV)
- ELECTRIDUCT 20mm Heat Shielding Aluminum Foil Corrugated Conduit, 5FT, Silver (WL-J-AFW-075-5-SV)
- KABLE KONTROL Cyclone® Hydraulic Hose Spiral Wrap - 3/4" Inside Dia - Heavy Duty HDPE - 66' Length Per Box - Black (HGPW-25-66-BK)
- Electriduct Hydraulic Hoses & Fittings