Shop All Hydraulic Hose Sleeves
Electriduct
1.6in Spring Guard Steel Flexible Hose Protector, 41mm, 10 Feet
Mfr # WL-J-SG-150-10
Zoro # G209731580
product price: $72.29
/ea
$72.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # WL-J-SG-150-10
- Zoro # G209731580
- Country of Origin China
- Category Hydraulic Hose Sleeves
Dimensions
Length | 10 ft |
Details
Material | Steel |
Nominal Sleeve I.D. | 41mm |
Item | Flexible Hose Protector |
Description
1.6in Spring Guard Steel Flexible Hose Protector, 41mm, 10 Feet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE GREASE GUN (DB95541)
- BAND-IT Preformed BandClamp, SS, Min.Dia.1/2", PK50 (GRS242)
- SUPER LUBE Multipurpse Grease, PTFE, 14.1 oz., NLGI 00 (41160/00)
- CONTINENTAL Air Hose, 1/4"I.D., 5 ft. (HZB02520-05-51-G)
- ELECTRIDUCT 1.22in Spring Guard Steel Flexible Hose Protector, 31mm, 25 Feet (WL-J-SG-125-25)
- ELECTRIDUCT 3/8in Spring Guard Steel Flexible Hose Protector, 10mm, 10 Feet (WL-J-SG-0375-10)
- ELECTRIDUCT 3/4in Spring Guard Steel Flexible Hose Protector, 21mm, 10 Feet (WL-J-SG-075-10)
- ELECTRIDUCT 20mm Heat Shielding Aluminum Foil Corrugated Conduit, 5FT, Silver (WL-J-AFW-075-5-SV)
- ELECTRIDUCT 40mm Heat Shielding Aluminum Foil Corrugated Conduit, 10FT, Silver (WL-J-AFW-150-10-SV)
- ELECTRIDUCT 9mm Heat Shielding Aluminum Foil Corrugated Conduit, 10FT, Silver (WL-J-AFW-0375-10-SV)
- EATON AEROQUIP Protective Sleeve, Nylon Abrasive, 1.59 (FC425-24X25)
- Electriduct Hydraulic Hose Sleeves