Shop All Shrink Wrap
Electriduct
10mm Double Layer ORANGE Self Closing Wrap, 25ft
Mfr # BS-J-DK-0375-25-OR
Zoro # G610638041
product price: $32.95
/ea
$32.95
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
- Brand Electriduct
- MFR # BS-J-DK-0375-25-OR
- Zoro # G610638041
- Country of Origin China
- Category Shrink Wrap
Description
- •Uniquely developed to offer ultra-high wear resistance while providing early notification of friction areas makes this side entry braided wrap in a class of its own.
- •Can be used in automotive and industrial applications to protect wire harnesses and rubber hoses, the thick double layer design helps with impact and vibration absorption.
- •The inner layer is a different color than the outer layer to act as a warning for when the outer layer is breached. Easy installation and maintenance is due to the side entry self-closing nature of this protective sleeving wrap.
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
- BROTHER Cleaning Tape, 1.4" x 8.2 ft. (TZECL6)
- LEXMARK Lexmark 40X7178-OEM Pick Tire Roll with Wear Strips (40X7178-OEM)
- AVERY HD View Binder w/DuraHinge and Locking One Touch Slant Rings, 1/2", Blk (79766)
- TYVEK Tyvek® Expandable Envelope, 9" x 12" x 2", White, 100/Case (TYE09122WE)
- ELECTRIDUCT 25mm Double Layer ORANGE Self Closing Wrap, 100ft (BS-J-DK-100-100-OR)
- ELECTRIDUCT 16mm Double Layer ORANGE Self Closing Wrap, 10ft (BS-J-DK-0625-10-OR)
- ELECTRIDUCT 13mm Double Layer BLACK Self Closing Wrap, 10ft (BS-J-DK-050-10-BK)
- PARTNERS BRAND Polyolefin Shrink Film, 8" x 75 Gauge x 3500', Clear, 1/Case (SH875)
- TRIMACO Protective Wind Film Clear 24"x600 ft., UVResist, 60 Day (88026)
- PARTNERS BRAND Shrink Bags, 100 Gauge, 24" x 24", Clear, 100/Case (SHB2424HF)
- PARTNERS BRAND Shrink Tubing, 8" x 100 Gauge x 1500', Clear, 1/Roll (SHT8100)
- Electriduct Shrink Wrap