Electrical Distributing QBDODGE10 4DR 10 in. Q Power Dodge 2002 & 2014 4 - Door
Mfr # QBDODGE10 4DR
Zoro # G703990506
Product Information
- Brand Electrical Distributing
- MFR # QBDODGE10 4DR
- Zoro # G703990506
- UPC # 813177021736
- Country of Origin China
- Category Corded Speakers
Description
The REC 1 dual sealed speaker box is with Grade A 5/8 MDF wood. This enclosure is made with precision cutting machinery by industry experts; All Rockville enclosures come with a customized enhanced glue that is unmatched by any other manufacturer. That means that the carpet will stay in place and not rip or tear. The 5/8 This will keep your box performing at an optimal level by not flexing and distorting your woofers. Your woofers will thank you EVERY Rockville enclosure is not only glued at all joints but stapled as well. If that wasnt enough we add a layer of silicon to every seam This makes your Rockville enclosure rock even.
Features- Q Power Dodge 2002 & 2014 4 - Door
- Proudly , Using Only The Finest Quality Materials - For The Best Level of Performance From Your Subs!
- 5/8 Heavy Duty MDF Construction
- Machine precision cut mounting holes
- Top of the line Glue for extra durable adhesion
- High quality spring loaded terminals
- Designed, tested, and engineered to work with most of todays popular woofers
- These enclosures are built with the quality additives needed to maximize the performance of any sound system
- Size: 10 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 7.2AH Battery Replaces APC Back-UPS ES 725VA Broadband Battery (ML7-121911111190)
- MIGHTY MAX BATTERY 12V 11.2Ah Battery for Honda 750 VT750DC A B Shadow Spirit 2001-2007 (YTZ14S78)
- MONOPRICE Rca Plug/2Rca Plug M/M 1.5ft.cable Black (5346)
- SANOXY 2.4GHz Wireless Optical Mouse Mice & USB Receiver For PC Laptop Computer DPI Pink (PP-MS-193168148815-PNK)
- SPECO TECHNOLOGIES Wall Baffle With Transformer, 8 In. (WB86T)
- SPECO TECHNOLOGIES In-Ceiling Speaker, 24inLx3-1/2inH (G86TG2X2C)
- PYLE Active/Passive 700W Dual Speaker System Kit (PPHP849KT)
- NEXTGEN 240 W Party Box Portable Speaker (NE3294198)
- PYLE 6.5'' High Power High Performance Midrange Driver (PDMR6)
- LOWELL 8in Cone Speaker (8C10MRB)
- PYLE Professional 10" 500W 2-Way Speaker Cabinet (PADH1079)
- Electrical Distributing Corded Speakers