Shop All Barbed Tube Fittings
Eldon James
Y Connector, 3/8 In, PVC, PK5
Mfr # Y0-6NK
Zoro # G1713887
product price: $52.89
/pk 5, $10.58/ea
$52.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material PVC
- Specific Fitting Shape Wye
- Barb Size 3/8 in
- Fitting Connection Type Barbed
- Compliance RoHS Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eldon James
- MFR # Y0-6NK
- Zoro # G1713887
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Barb Size | 3/8 in |
Fitting Side A Tube Inner Diameter | 3/8 in |
Fitting Side C Tube Inner Diameter | 3/8 in |
Fitting Side B Tube Inner Diameter | 3/8 in |
For Tube Inside Diameter | 3/8 in |
Description
Y Connector, Specific Fitting Shape Wye, Application Acids, Chemicals, Deio Water, Solvents, Barb Style Single Barb, Fitting Material PVDF, Fitting Side A Connection Type Barbed, Fitting Side A Tube Inner Diameter 3/8 in, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 3/8 in, Fitting Side C Connection Type Barbed, Fitting Side C Tube Inner Diameter 3/8 in, Maximum Operating Pressure 260 psi @ 70 Degrees F, Maximum Operating Temperature 226 Degrees F, Standards RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOMAR VALVE Brass Ball Valve, NPT, 1/2" (JF-100T)
- GENERAL WIRE SPRING 4FH 4 in. Floor Drain Back Seat (422303)
- LEGEND VALVE 1-1/4"x1" F1960 PPSU COUPLING (461-922)
- THRIFCO PLUMBING Kohler 2 Handle Corralis Cartirdge, Cold (4402651)
- ELDON JAMES Straight Coupler, 1/8 In, Barbed, PVC, PK5 (C0-2NK)
- ELDON JAMES Elbow, 90 Deg, 3/8 In, Barbed, PVC, PK5 (L0-6NK)
- ELDON JAMES 5/16" Barbed Tee PK 10 (T0-5WP)
- ELDON JAMES Tee, 1/4 In, Barbed, HDPE, PK10 (T0-4HDPE)
- ELDON JAMES Coupling, 1/16 In, PVDF, PK5 (C0-1NK)
- ELDON JAMES Elbow, 90 Deg, 3/4 In, Barbed, PVC, PK5 (L0-12NK)
- SHARKBITE/CASH ACME 10PK12BarbBRS Coupling (UC008LFA10)
- Eldon James Tube Fittings