Shop All Barbed Tube Fittings
Eldon James
Y Connector, 3/8 In, Barbed, HDPE, PK10
Mfr # Y0-6HDPE
Zoro # G1841025
product price: $31.15
/pk 10, $3.11/ea
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material HDPE
- Specific Fitting Shape Wye
- Barb Size 3/8 in
- Fitting Connection Type Barbed
- Specific Pipe Fitting Shape Wye
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eldon James
- MFR # Y0-6HDPE
- Zoro # G1841025
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Barb Size | 3/8 in |
Fitting Side C Tube Inner Diameter | 3/8 in |
For Tube Inside Diameter | 3/8 in |
Fitting Side B Tube Inner Diameter | 3/8 in |
Fitting Side A Tube Inner Diameter | 3/8 in |
Description
Y Connector, Specific Fitting Shape Wye, Application Air, Chemicals, Gases, Non-Potable Water, Barb Style Single Barb, Fitting Material HDPE, Fitting Side A Connection Type Barbed, Fitting Side A Tube Inner Diameter 3/8 in, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 3/8 in, Fitting Side C Connection Type Barbed, Fitting Side C Tube Inner Diameter 3/8 in, Maximum Operating Pressure 260 psi, Maximum Operating Temperature 226 Degrees F, Standards RoHS, Color Natural
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPLUS 5/16 x 3 Tank to Bowl Bolts, Brass Plated (900191)
- ELKAY Wrapper-EZ S (27416C)
- TYGON Tubing, 5/32 I.D., 50 ft., Clear, Flexible (AAA00009)
- ALLPOINTS Drain Strainer-Mesh 4" (561397)
- ELDON JAMES 1/4" Barbed Straight Coupler PK 10 (C0-4WP)
- ELDON JAMES Elbow, Thread To Barb, Poly, 3/4 In, PK10 (L12-12HDPE)
- ELDON JAMES 3/8" Barbed x 1/2" MNPT Male Adapter PK 10 (A8-6WP)
- ELDON JAMES Cross Connector, 1/4 In, Barbed, HDPE, PK10 (X0-4HDPE)
- ELDON JAMES Elbow, Thread To Barb, Poly, 1/4 In, PK10 (L4-8HDPE)
- ELDON JAMES Y Connector, 3/8 In, Barbed, Nylon, PK10 (Y0-6BN)
- ELDON JAMES Y Connector, 1/8 In, Barbed, Nylon, PK10 (Y0-2BN)
- Eldon James Tube Fittings