Shop All Barbed Tube Fittings
Eldon James
Y Connector, 1/4 In, Barbed, HDPE, PK10
Mfr # Y0-4HDPE
Zoro # G2594137
product price: $30.35
/pk 10, $3.04/ea
$30.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material HDPE
- Specific Fitting Shape Wye
- Barb Size 1/4 in
- Fitting Connection Type Barbed
- Temp. Range -80 Degrees to 226 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eldon James
- MFR # Y0-4HDPE
- Zoro # G2594137
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Barb Size | 1/4 in |
Fitting Side C Tube Inner Diameter | 1/4 in |
For Tube Inside Diameter | 1/4 in |
Fitting Side B Tube Inner Diameter | 1/4 in |
Fitting Side A Tube Inner Diameter | 1/4 in |
Description
Y Connector, Specific Fitting Shape Wye, Application Air, Chemicals, Gases, Non-Potable Water, Barb Style Single Barb, Fitting Material HDPE, Fitting Side A Connection Type Barbed, Fitting Side A Tube Inner Diameter 1/4 in, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 1/4 in, Fitting Side C Connection Type Barbed, Fitting Side C Tube Inner Diameter 1/4 in, Maximum Operating Pressure 260 psi, Maximum Operating Temperature 226 Degrees F, Standards RoHS, Color Natural
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Shower Drain, OilRubBrz, 2"x3", 4-1/4"SqStr (D5094RB)
- RINNAI 22,000 BTU Propane Gas Vent-Free Fan Convector (FC824P)
- ZORO SELECT 1/2" x 2-1/2" Black Pipe Nipple Sch 80 (40403)
- MASON INDUSTRIES Stainless Steel Braided Hose With Threaded Nipples 1 x 24 (MN 1x24)
- ELDON JAMES Elbow, Threaded, Nylon, 1/4 In NPT, PK10 (L4-3BN)
- ELDON JAMES Tee, 1/2 In, Barbed, HDPE, PK10 (T0-8HDPE)
- ELDON JAMES 1/2" Barbed x MNPT Male Adapter PK 10 (A8-8WP)
- ELDON JAMES Tee, 3/8 In, Barbed, PVC, PK5 (T0-6NK)
- ELDON JAMES Straight Coupler, 1 In, Barbed, HDPE, PK10 (CO-16HDPE)
- ELDON JAMES Adapter, Thread To Barb, Poly, 1/8 In, PK10 (A2-3HDPE)
- ELDON JAMES 5/32" Barbed SS Wye Connector Sch 10 (YO-2.5SS)
- Eldon James Barbed Tube Fittings