Shop All PEX Tubing
Eldon James
Tubing, Bioprocess, Natural, KFlex
Mfr # KFLEX4-6
Zoro # G306134635
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material KFlex
- Wall Thickness 0.06 in
- Application Bioprocess, Pharmaceutical
- Standards ISO 10993-5, REACH Compliant, RoHS Compliant, USP Class VI Compliant
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eldon James
- MFR # KFLEX4-6
- Zoro # G306134635
- Country of Origin United States
- Category PEX Tubing
Dimensions
Outside Diameter Tolerance | +/- .005 |
Overall Length | 50 ft |
Outside Diameter | 3/8 in |
Inside Diameter | 1/4 in |
Description
Tubing, Application Bioprocess, Pharmaceutical, Color White, Food Application Food and Beverage, Hardness Shore A 85, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material KFlex, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Temperature 176 Degrees F, Outside Diameter 3/8 in, Overall Length 50 ft, PEX Type Not Applicable, Resistance Properties Chemical Resistant, Oxygen Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Pipe Nipple Galvanized Steel Schedule 40 Welded Threaded on Both Ends 38 NPT 3 Long (ZUSA-PF-18103)
- DIXON Type B Gasket, 6 in Nominal, 6-11/16 ID x 8-3/16 OD x 3/4 in Thick, Rubber, Domestic (RG3056)
- ZORO SELECT 2" MNPT x 1-1/4" FNPT Galvanized Hex Bushing (511-986HN)
- ZORO SELECT Brass 45 Degrees Elbow, FNPT, 1/4" Pipe Size (22UL02)
- ELDON JAMES Tubing, 3/16In IDx5/16 In OD, 100 Ft, Black (CFX3-5X)
- ELDON JAMES Thermoplastic Tubing (CFX4-6NX25)
- ELDON JAMES Thermoplastic Tubing (FXAG4-6X10)
- ELDON JAMES Thermoplastic Tubing (FX16-20NX5FT)
- ELDON JAMES Tubing, Bioprocess, Natural, KFlex (KFLEX1-2)
- ELDON JAMES Tubing, 3/16In IDx5/16 OD, 100 Ft, Natural (CFX3-5N)
- ZORO SELECT Tubing, 3/8In. IDx1/2 In OD, 100 Ft, Blue (PE12-ABU)
- Eldon James Tubing