Shop All PEX Tubing
Eldon James
Tubing, Bioprocess, Natural, KFlex
Mfr # KFLEX3-4
Zoro # G606134656
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material KFlex
- Wall Thickness 0.03 in
- Color White
- Standards ISO 10993-5, REACH Compliant, RoHS Compliant, USP Class VI Compliant
- Application Bioprocess, Pharmaceutical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eldon James
- MFR # KFLEX3-4
- Zoro # G606134656
- Country of Origin United States
- Category PEX Tubing
Dimensions
Overall Length | 50 ft |
Inside Diameter | 3/16 in |
Outside Diameter Tolerance | +/- .005 |
Outside Diameter | 1/4 in |
Description
Tubing, Application Bioprocess, Pharmaceutical, Color White, Food Application Food and Beverage, Hardness Shore A 85, Inside Diameter 3/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material KFlex, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Temperature 176 Degrees F, Outside Diameter 1/4 in, Overall Length 50 ft, PEX Type Not Applicable, Resistance Properties Chemical Resistant, Oxygen Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" MNPT Galvanized Square Head Plug (5P908)
- PLAST-O-MATIC 120V AC Polypropylene Solenoid Valve, Normally Closed, 2 in Pipe Size (PS200VW11-120/60-PP)
- ZORO SELECT Float Valve, Bronze, FNPT Connection, 3/4" (GHLB75-GR)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 90 2"" SXS SCH40 (PVC 02300 1600)
- ELDON JAMES Thermoplastic Tubing (KFLEX3-5)
- ELDON JAMES Thermoplastic Tubing (EJP10-14-5FT)
- ELDON JAMES Thermoplastic Tubing (FLXC6-10-25)
- ELDON JAMES Thermoplastic Tubing (CFX4-6NX25)
- ELDON JAMES Thermoplastic Tubing (FLXC1.5-2.5-25)
- ELDON JAMES Tubing, Beverage, Light Blue, Polyethylene (FXAG4-6X25)
- ELDON JAMES Tubing, 1/4In. IDx3/8 In OD, 100 Ft, Black (CFX4-6X)
- Eldon James Tubing