Shop All PEX Tubing
Eldon James
Tubing, Beverage, Light Blue, Polyethylene
Mfr # FXAG2-4X25
Zoro # G206134384
product price: $54.45
/ea
$54.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Wall Thickness 0.062 in
- Color Light Blue
- Application Beverage, Bioprocess, Fluid, Food
- Standards ISO 10993-5, REACH Compliant, RoHS Compliant, USP Class VI Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eldon James
- MFR # FXAG2-4X25
- Zoro # G206134384
- Country of Origin United States
- Category PEX Tubing
Dimensions
Outside Diameter Tolerance | +/- .005 |
Outside Diameter | 1/4 in |
Overall Length | 25 ft |
Inside Diameter | 1/8 in |
Description
Tubing, Application Beverage, Bioprocess, Fluid, Food, Color Light Blue, Food Application Food and Beverage, Hardness Shore A 86, Inside Diameter 1/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Polyethylene, Material Trade Name Flexelene, Material Trade Number Not Applicable, Maximum Operating Pressure 150 psi @ 70 Degrees F, Maximum Operating Temperature 170 Degrees F, Outside Diameter 1/4 in, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Brass, Drain, Lift And Lock Pop-Up Drain (P35000)
- PUR Water Filter Horz Wht (PFM150W)
- ZORO SELECT 1-1/4" FNPT PVC Ball Valve Inline (107-136-NPG)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 60 PVC DWV 3"" (PVC003191000)
- ELDON JAMES Thermoplastic Tubing (EJP4-7-25)
- ELDON JAMES Thermoplastic Tubing (FLXC2-3-10)
- ELDON JAMES Thermoplastic Tubing (EJP10-14-5FT)
- ELDON JAMES Thermoplastic Tubing (FXAG4-6X10)
- ELDON JAMES Tubing, 1/4In. IDx3/8 In OD, 100 Ft, Black (CFX4-6X)
- ELDON JAMES Thermoplastic Tubing (FLXC2-4-10)
- VERSILON PEX Tubing, Clear, 3/8 in, 100 ft, 165F (ABH02029)
- Eldon James PEX Tubing