Shop All Polyethylene Tubing
Eldon James
Tubing, 5/16 In, 100 Ft L, Poly, Clear Blue
Mfr # FXAG-5-7
Zoro # G0476813
product price: $253.99
/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Polyethylene
- Material Polyethylene
- Inside Dia. 5/16 in
- Outside Dia. 7/16 in
- Wall Thickness 0.062 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eldon James
- MFR # FXAG-5-7
- Zoro # G0476813
- Country of Origin United States
- Category Polyethylene Tubing
Dimensions
Inside Dia. | 5/16 in |
Outside Dia. | 7/16 in |
Tube Length | 100 ft |
Tube Bend Radius | 1 1/2 in |
Overall Length | 100 ft |
Outside Diameter | 7/16 in |
Bend Radius | 1 1/2 in |
Inside Diameter | 5/16 in |
Description
Tubing, Application Food, Water, Color Light Blue, Hardness Shore A 86, Inside Diameter 5/16 in, Jacket Material No Jacket, Material Polyethylene, Material Trade Name Flexelene, Maximum Operating Pressure 66 psi @ 70 Degrees F, Maximum Operating Temperature 170 Degrees F, Outside Diameter 7/16 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Abrasion Resistant, Chemical Resistant, Reinforcement Not Reinforced, Standards RoHS Compliant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METROPOLITAN Dual Handle 8" to 16" Mount, 3 Hole KS4461PX 8" Widespread Lavatory Faucet w, Polished chrome (KS4461PX)
- THRIFCO PLUMBING 2 Inch Quick Repair Coupling (6622035)
- JOMAR VALVE 1/2" NPT Lead Free Brass Ball Valve, Ball Valve Product Group: Manual (T-110G)
- MOEN Gasket, 113958 (113958)
- ELDON JAMES Tubing, 3/32 In, 100 Ft L, Poly, Clear Blue (FXAG-1.5-2.5)
- LEGEND VALVE 1" PERT TUBE 100 FT COIL BLUE (500-10-100B)
- VISIPAK Tube-XHW-2.750--0.125-72.000-PETG-CLEAR SLEEVE (278934)
- APACHE Polyethylene Tubing 3/16" I.D. x 5/16" O.D. - 100' Roll (15018885)
- HYDROMAXX 1.5"x100Ft Flexible Corrugated Orange LDPE NON Split Tubing Wire Loom (OLDPENS112100)
- PARKER Tubing, Natural, Overall 500 ft L (E-86-0500)
- RAINDRIP Tubing Poly .710X500' (062050)
- Eldon James Polyethylene Tubing