Shop All Polyethylene Tubing
Eldon James
Tubing, 3/8 In, 100 Ft L, Poly, Clear Blue
Mfr # FXAG-6-10
Zoro # G1886421
product price: $391.99
/ea
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Polyethylene
- Material Polyethylene
- Inside Dia. 3/8 in
- Outside Dia. 5/8 in
- Wall Thickness 0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eldon James
- MFR # FXAG-6-10
- Zoro # G1886421
- Country of Origin United States
- Category Polyethylene Tubing
Dimensions
Inside Dia. | 3/8 in |
Outside Dia. | 5/8 in |
Tube Length | 100 ft |
Tube Bend Radius | 2 in |
Overall Length | 100 ft |
Bend Radius | 2 in |
Inside Diameter | 3/8 in |
Outside Diameter | 5/8 in |
Description
Tubing, Application Food, Water, Color Light Blue, Hardness Shore A 86, Inside Diameter 3/8 in, Jacket Material No Jacket, Material Polyethylene, Material Trade Name Flexelene, Maximum Operating Pressure 48 psi, Maximum Operating Temperature 170 Degrees F, Outside Diameter 5/8 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Abrasion Resistant, Chemical Resistant, Reinforcement Not Reinforced, Standards RoHS Compliant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAVIT Washbasin 23" Me By Starck w/Overflow+FaucetDeck, 3 Holes Wh (2335600030)
- ZORO SELECT 1-1/2" x 1-1/4" Malleable Iron Reducing Coupling (4316001452)
- PARKER Recessed Hex Plug, Brass, 3/4 in, MNPT (219P-12)
- DELTA Single Handle 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (516LF-HGMHDF)
- ELDON JAMES Tubing, 3/32 In, 100 Ft L, Poly, Clear Blue (FXAG-1.5-2.5)
- ANDERSON Tube Poly 3/8Id X 1/2Od (PE012038200R)
- DIXON Polyethylene Black Tubing 3/8", 500ft (1208BR)
- VALUE-TUBE Value-Tube LLDPE Tubing, 1/2" OD x 500', Blue (PE12CNB)
- ZORO SELECT Tubing, Polyethylene, 1/4" I.D., 3/8" O.D. (ZUSA-HT-3376)
- VALUE-TUBE Value-Tube LLDPE Tubing, 8mm / 5/16" OD x 100', Black (PE08M/516ABK)
- ZORO SELECT Poly Tube, 1/4 in Inside Dia. (PE38-NA-50)
- Eldon James Tubing