Shop All Polyethylene Tubing
Eldon James
Tubing, 3/32 In, 100 Ft L, Poly, Clear Blue
Mfr # FXAG-1.5-2.5
Zoro # G0392007
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Polyethylene
- Material Polyethylene
- Inside Dia. 3/32 in
- Outside Dia. 5/32 in
- Wall Thickness 0.062 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eldon James
- MFR # FXAG-1.5-2.5
- Zoro # G0392007
- Country of Origin United States
- Category Polyethylene Tubing
Dimensions
Inside Dia. | 3/32 in |
Outside Dia. | 5/32 in |
Tube Length | 100 ft |
Tube Bend Radius | 3/16 in |
Inside Diameter | 3/32 in |
Outside Diameter | 5/32 in |
Overall Length | 100 ft |
Bend Radius | 3/16 in |
Description
Tubing, Application Food, Water, Color Light Blue, Hardness Shore A 86, Inside Diameter 3/32 in, Jacket Material No Jacket, Material Polyethylene, Material Trade Name Flexelene, Maximum Operating Pressure 86 psi @ 70 Degrees F, Maximum Operating Temperature 170 Degrees F, Outside Diameter 5/32 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Abrasion Resistant, Chemical Resistant, Reinforcement Not Reinforced, Standards RoHS Compliant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Backflow Preventer, Size 1", 160 psi (1 LF07S)
- B & K CAP 1-1/2"" BLACK (521-407HN)
- B & K REDUCING TEE 6"" CORRGTD (0644AA)
- ZORO SELECT 90 Long Sweep Elbow, 1-1/2 In HubxSpigot (03060)
- ELDON JAMES Tubing, 1/4 In, 100 Ft L, Poly, Clear Blue (FXAG-4-6)
- PROLINE BK Products Polyethylene Bilge Hose 1-1/4 in. D X 6 ft. L (BP134114006H)
- ZORO SELECT Tubing, Polyethylene, 3/8" I.D., 5/8" O.D. (ZUSA-HT-3315)
- ZORO SELECT Tubing, Polyethylene, 1/4" I.D., 3/8" O.D. (ZUSA-HT-3442)
- VALUE-TUBE Value-Tube LLDPE Tubing, 1/4" OD x 100', Red (PE14AR)
- VALUE-TUBE Value-Tube LLDPE Tubing, 3/8" OD x 100', Black (PE38ABK)
- ZORO SELECT Tubing, Polyethylene, 3/8" I.D., 1/2" O.D. (ZUSA-HT-3446)
- Eldon James Tubing