Shop All Polyethylene Tubing
Eldon James
Tubing, 3/16 In, 100 Ft L, Poly, Clear Blue
Mfr # FXAG-3-5
Zoro # G0534493
product price: $294.99
/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Polyethylene
- Material Polyethylene
- Inside Dia. 3/16 in
- Outside Dia. 5/16 in
- Wall Thickness 0.062 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eldon James
- MFR # FXAG-3-5
- Zoro # G0534493
- Country of Origin United States
- Category Polyethylene Tubing
Dimensions
Inside Dia. | 3/16 in |
Outside Dia. | 5/16 in |
Tube Length | 100 ft |
Tube Bend Radius | 1/2 in |
Overall Length | 100 ft |
Outside Diameter | 5/16 in |
Inside Diameter | 3/16 in |
Bend Radius | 1/2 in |
Description
Tubing, Application Food, Water, Color Light Blue, Hardness Shore A 86, Inside Diameter 3/16 in, Jacket Material No Jacket, Material Polyethylene, Material Trade Name Flexelene, Maximum Operating Pressure 96 psi @ 70 Degrees F, Maximum Operating Temperature 170 Degrees F, Outside Diameter 5/16 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Abrasion Resistant, Chemical Resistant, Reinforcement Not Reinforced, Standards RoHS Compliant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASICWISE Plastic Dish Rack with Drain Board and Utensil Cup (QI003240)
- PARKER Push-to-Connect HVAC Fitting, Brass (PZKP-C12-HNBR 3/4" COUPLING)
- ANVIL 11/2Xclose Xh Blk CW Nipple (0330532003)
- APACHE Part D Female Poly Cam/Groove, 3" (49030585)
- ELDON JAMES Tubing, 3/32 In, 100 Ft L, Poly, Clear Blue (FXAG-1.5-2.5)
- PARKER Tubing, Natural, Overall 500 ft L (E-43-0500)
- UDP UDP T16 Series T16004003/9003P Tubing, 3/8 in OD, 120 psi, Translucent Milky White (T16004003/9003P)
- ZORO SELECT Tubing, Polyethylene, 1/4" I.D., 3/8" O.D. (ZUSA-HT-3376)
- DIXON 500 ft NATURAL POLYETHYLENE TUBING 1/4 (0817CR)
- PARKER Tubing, Black, Overall 500 ft L (EB-43-0500)
- LEGEND VALVE 1/2" PERT TUBE 100 FT COIL RED (500-12-100R)
- Eldon James Polyethylene Tubing