Shop All PEX Tubing
Eldon James
Tubing, 21/64In IDx1/2 In OD, 100 Ft, Black
Mfr # CFX6-8X
Zoro # G1341051
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Polyethylene
- Material Polyethylene
- Inside Dia. 21/64 in
- Outside Dia. 1/2 in
- Wall Thickness 0.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eldon James
- MFR # CFX6-8X
- Zoro # G1341051
- Country of Origin United States
- Category PEX Tubing
Dimensions
Inside Dia. | 21/64 in |
Outside Dia. | 1/2 in |
Tube Length | 100 ft |
Tube Bend Radius | 1 3/4 in |
Outside Diameter | 1/2 in |
Bend Radius | 1 3/4 in |
Inside Diameter | 5/16 in |
Overall Length | 100 ft |
Description
Tubing, Application Bioprocess, Medical, Water, Color Black, Hardness Shore A 86, Inside Diameter 5/16 in, Jacket Material No Jacket, Material Polyethylene, Material Trade Name Flexelene, Maximum Operating Pressure 53 psi @ 70 Degrees F, Maximum Operating Temperature 170 Degrees F, Outside Diameter 1/2 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Impact Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASH VALVE Pressure Regulator, 3/8 In, 25 to 90 psi (A16-BWLASBBF01-D3-0058)
- VIEGA Viega ProPress tee, 2" x 2" x 1-1/4" (77487)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, DC, 1/2" Coupler Dust Cap (BULK-CGF-331)
- ZORO SELECT Reinforced Clear PVC Tubing, 3/8" ID x 1/2" OD x 100 Ft. L (ZUSA-HT-8)
- ELDON JAMES Thermoplastic Tubing, 10 ft. L (CFX2-4X-10)
- ELDON JAMES Thermoplastic Tubing (FLXC2-3-10)
- ELDON JAMES Thermoplastic Tubing (CFX4-6X-10)
- ELDON JAMES Tubing, Beverage, Light Blue, Polyethylene (FXAG4-6X50)
- ELDON JAMES Thermoplastic Tubing (FXAG4-6X10)
- ELDON JAMES Thermoplastic Tubing (FLXC2-4-10)
- VERSILON PEX Tubing, Clear, 3/8 in, 100 ft, 165F (ABH02028)
- Eldon James Tubing