Shop All PEX Tubing
Eldon James
Tubing, 1/8In IDx1/4 In OD, 100 Ft, Natural
Mfr # CFX2-4N
Zoro # G2557037
product price: $84.79
/ea
Free Shipping & Returns
$84.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Polyethylene
- Material Polyethylene
- Inside Dia. 1/8 in
- Outside Dia. 1/4 in
- Wall Thickness 0.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eldon James
- MFR # CFX2-4N
- Zoro # G2557037
- Country of Origin United States
- Category PEX Tubing
Dimensions
Inside Dia. | 1/8 in |
Outside Dia. | 1/4 in |
Tube Length | 100 ft |
Tube Bend Radius | 1/4 in |
Outside Diameter | 1/4 in |
Inside Diameter | 1/8 in |
Bend Radius | 1/4 in |
Overall Length | 100 ft |
Description
Tubing, Application Bioprocess, Medical, Water, Color White, Hardness Shore A 86, Inside Diameter 1/8 in, Jacket Material No Jacket, Material Polyethylene, Material Trade Name Flexelene, Maximum Operating Pressure 150 psi @ 70 Degrees F, Maximum Operating Temperature 170 Degrees F, Outside Diameter 1/4 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Impact Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cap, Polypropylene, 2", Schedule 80, 300 psi Max Pressure (CAP200)
- ASI GLOBAL PARTITIONS Partition Column, Royal Blue, 4 in W (40-91370463-35)
- ISPRING Tankless RO Reverse Osmosis Water Filtration System (RO500AK-BN)
- NIBCO Elbow, 90, HY Set, Low Lead Cast Bronze (7075ALF-12)
- ELDON JAMES Thermoplastic Tubing (FLXC1.5-2.5-25)
- ELDON JAMES Tubing, Beverage, Light Blue, Polyethylene (FXAG2-4X50)
- ELDON JAMES Tubing, 1/8In IDx1/4 In OD, 100 Ft, Black (CFX2-4X)
- ELDON JAMES Thermoplastic Tubing (FLXC.5-1.5-25)
- ELDON JAMES Thermoplastic Tubing (EJP8-12-50)
- ELDON JAMES Tubing, 5/32In IDx1/4 In OD, 100 Ft, Nat (CFX170-4N)
- ELDON JAMES Tubing, 1/4In. IDx3/8 In OD, 100 Ft, Black (CFX4-6X)
- Eldon James PEX Tubing