Shop All Polyethylene Tubing
Eldon James
Tubing, 1/8 In, 100 Ft L, Poly, Clear Blue
Mfr # FXAG-2.4
Zoro # G1603551
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Polyethylene
- Material Polyethylene
- Inside Dia. 1/8 in
- Outside Dia. 1/4 in
- Wall Thickness 0.062 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eldon James
- MFR # FXAG-2.4
- Zoro # G1603551
- Country of Origin United States
- Category Polyethylene Tubing
Dimensions
Inside Dia. | 1/8 in |
Outside Dia. | 1/4 in |
Tube Length | 100 ft |
Tube Bend Radius | 1/4 in |
Bend Radius | 1/4 in |
Outside Diameter | 1/4 in |
Overall Length | 100 ft |
Inside Diameter | 1/8 in |
Description
Tubing, Application Food, Water, Color Light Blue, Hardness Shore A 86, Inside Diameter 1/8 in, Jacket Material No Jacket, Material Polyethylene, Material Trade Name Flexelene, Maximum Operating Pressure 150 psi @ 70 Degrees F, Maximum Operating Temperature 170 Degrees F, Outside Diameter 1/4 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Abrasion Resistant, Chemical Resistant, Reinforcement Not Reinforced, Standards RoHS Compliant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 22 AWG Flexible PTFE Tubing, High Temperature Thin-Wall, Natural, 1 ft Length (22TFET1)
- ZORO SELECT PVC Wye, Socket, 4 in Pipe Size (P600-040)
- PROPLUS 4 Flush Mechanical Cleanout Repair Plug (83690)
- GE Freezer Basket (WR21X10208)
- ELDON JAMES Tubing, 3/32 In, 100 Ft L, Poly, Clear Blue (FXAG-1.5-2.5)
- ZORO SELECT Tubing, Polyethylene, 3/8" I.D., 5/8" O.D. (ZUSA-HT-3315)
- RAINDRIP Tubing Poly .710X500' (062050)
- LEGEND VALVE 1-1/4" PERT TUBE 300 FT COIL (500-114-300)
- ZORO SELECT Tubing, Polyethylene, 1/2" I.D., 5/8" O.D. (ZUSA-HT-3448)
- PROFESSIONAL PLASTICS Natural Polyethylene Spiral Wrap Tube, 0.250 OD X 50 FT [Each] (TPENASPIRAL.250X50FT)
- VISIPAK Tube-XHW-2.750--0.125-72.000-PETG-CLEAR SLEEVE (278934)
- Eldon James Tubing