Shop All PEX Tubing
Eldon James
Tubing, 1/4In IDx3/8 In OD, 100 Ft, Natural
Mfr # CFX4-6N
Zoro # G0539524
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Polyethylene
- Material Polyethylene
- Inside Dia. 1/4 in
- Outside Dia. 3/8 in
- Wall Thickness 0.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eldon James
- MFR # CFX4-6N
- Zoro # G0539524
- Country of Origin United States
- Category PEX Tubing
Dimensions
Inside Dia. | 1/4 in |
Outside Dia. | 3/8 in |
Tube Length | 100 ft |
Tube Bend Radius | 1 in |
Outside Diameter | 3/8 in |
Bend Radius | 1 in |
Overall Length | 100 ft |
Inside Diameter | 1/4 in |
Description
Tubing, Application Bioprocess, Medical, Water, Color White, Hardness Shore A 86, Inside Diameter 1/4 in, Jacket Material No Jacket, Material Polyethylene, Material Trade Name Flexelene, Maximum Operating Pressure 73 psi @ 70 Degrees F, Maximum Operating Temperature 170 Degrees F, Outside Diameter 3/8 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Impact Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Brass Dryseal Pipe Fitting, FNPT, 1/2" Pipe Size (213P-8)
- CHICAGO FAUCET Wall Mounted Spout (629-GN2FCABCP)
- PARKER 1/4" CPI 316 SS Plug (4 FNZ-SS)
- JMF FLARE UNION 3/4X3/4"" LF (4506523)
- ELDON JAMES Thermoplastic Tubing (CFX6-8NX10)
- ELDON JAMES Tubing, Beverage, Light Blue, Polyethylene (FXAG4-6X25)
- ELDON JAMES Tubing, 3/16In IDx5/16 In OD, 100 Ft, Black (CFX3-5X)
- ELDON JAMES Thermoplastic Tubing, 10 ft. L (CFX2-4X-10)
- ELDON JAMES Thermoplastic Tubing (FLXC1.5-2.5-25)
- ELDON JAMES Thermoplastic Tubing (CFX4-6NX50)
- ZORO SELECT Tubing (1529L-187375-50)
- Eldon James Tubing