Shop All PEX Tubing
Eldon James
Tubing, 1/2In. IDx5/8 In OD, 100 Ft, Black
Mfr # CFX8-10X
Zoro # G0975064
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Polyethylene
- Material Polyethylene
- Inside Dia. 1/2 in
- Outside Dia. 5/8 in
- Wall Thickness 0.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eldon James
- MFR # CFX8-10X
- Zoro # G0975064
- Country of Origin United States
- Category PEX Tubing
Dimensions
Inside Dia. | 1/2 in |
Outside Dia. | 5/8 in |
Tube Length | 100 ft |
Tube Bend Radius | 2 1/2 in |
Bend Radius | 2 1/2 in |
Outside Diameter | 5/8 in |
Inside Diameter | 1/2 in |
Overall Length | 100 ft |
Description
Tubing, Application Bioprocess, Medical, Water, Color Black, Hardness Shore A 86, Inside Diameter 1/2 in, Jacket Material No Jacket, Material Polyethylene, Material Trade Name Flexelene, Maximum Operating Pressure 48 psi @ 70 Degrees F, Maximum Operating Temperature 170 Degrees F, Outside Diameter 5/8 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Impact Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" FNPT Brass Ball Valve Inline (G-ADV-25)
- COLDER Inline Insert, Acetal, Straight-Through (PMC2204)
- MACFAUCETS Hands free deck mounted soap dispenser in Satin Brass Finish PYOS-1100 (PYOS-1100PVD)
- ROTHENBERGER Tube Cutter, 1/4" to 1-3/8" Cutting Cap. (70027)
- ELDON JAMES Tubing, Beverage, Light Blue, Polyethylene (FXAG4-6X50)
- ELDON JAMES Tubing, Beverage, Light Blue, Polyethylene (FXAG4-6X25)
- ELDON JAMES Thermoplastic Tubing (CFX4-6NX50)
- ELDON JAMES Thermoplastic Tubing (CFX6-8NX10)
- ELDON JAMES Thermoplastic Tubing (FLXC2-3-10)
- ELDON JAMES Thermoplastic Tubing (EJP10-14-5FT)
- APOLLO PEX 3/4 in. x 100 ft. White PEX Pipe (APPW10034)
- Eldon James PEX Tubing