Shop All Polyethylene Tubing
Eldon James
Tubing, 1/16 In, 100 Ft L, Poly, Clear Blue
Mfr # FXAG-1-2X100FT
Zoro # G3339874
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Polyethylene
- Material Polyethylene
- Inside Dia. 1/16 in
- Outside Dia. 1/8 in
- Wall Thickness 0.062 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eldon James
- MFR # FXAG-1-2X100FT
- Zoro # G3339874
- Country of Origin United States
- Category Polyethylene Tubing
Dimensions
Inside Dia. | 1/16 in |
Outside Dia. | 1/8 in |
Tube Length | 100 ft |
Tube Bend Radius | 5/32 in |
Overall Length | 100 ft |
Outside Diameter | 1/8 in |
Inside Diameter | 1/16 in |
Bend Radius | 5/32 in |
Description
Tubing, Application Food, Water, Color Light Blue, Hardness Shore A 86, Inside Diameter 1/16 in, Jacket Material No Jacket, Material Polyethylene, Material Trade Name Flexelene, Maximum Operating Pressure 110 psi @ 70 Degrees F, Maximum Operating Temperature 170 Degrees F, Outside Diameter 1/8 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Abrasion Resistant, Chemical Resistant, Reinforcement Not Reinforced, Standards RoHS Compliant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUVLOK Gasket, Grade T, 6 In, Nitrile (0390079242)
- ZORO SELECT PVC Union, FNPT x FNPT, 3/4 in Pipe Size (458007)
- OASIS Plastic Faucet Assembly, 3/8" FNPT, For Oasis Water Coolers (132135-123)
- CHICAGO VALVES AND CONTROLS Actuated 4", Butterfly Valve, Wafer, Ductile Iron Body, DA (P55W2612040DA80)
- ELDON JAMES Tubing, 3/32 In, 100 Ft L, Poly, Clear Blue (FXAG-1.5-2.5)
- ZORO SELECT Tubing, Polyethylene (PE38-ND)
- VALUE-TUBE Value-Tube LLDPE Tubing, 1/2" OD x 100', Natural (PE12ANA)
- VALUE-TUBE Value-Tube LLDPE Tubing, 1/4" OD x 1000', Red (PE14DR)
- USA INDUSTRIALS Polyethylene Tubing - 3/16" ID x 5/16" OD x 100 ft. Long (ZUSA-HT-2920)
- ZORO SELECT Tubing, Polyethylene, 1/2" I.D., 5/8" O.D. (ZUSA-HT-3415)
- ZORO SELECT Tubing, Polyethylene, 5/16" I.D., 1/2" O.D. (ZUSA-HT-3379)
- Eldon James Polyethylene Tubing