Shop All PEX Tubing
Eldon James
Thermoplastic Tubing
Mfr # FXAG6-8X25
Zoro # G006134416
product price: $83.75
/ea
Free Shipping & Returns
$83.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Wall Thickness 0.062 in
- Color Light Blue
- Standards ISO 10993-5, REACH Compliant, RoHS Compliant, USP Class VI Compliant
- Application Beverage, Bioprocess, Fluid, Food
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eldon James
- MFR # FXAG6-8X25
- Zoro # G006134416
- Country of Origin United States
- Category PEX Tubing
Dimensions
Outside Diameter | 1/2 in |
Inside Diameter | 3/8 in |
Overall Length | 25 ft |
Outside Diameter Tolerance | +/- .005 |
Description
Tubing, Application Beverage, Bioprocess, Fluid, Food, Color Light Blue, Food Application Food and Beverage, Hardness Shore A 86, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Polyethylene, Material Trade Name Flexelene, Material Trade Number Not Applicable, Maximum Operating Pressure 53 psi @ 70 Degrees F, Maximum Operating Temperature 170 Degrees F, Outside Diameter 1/2 in, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 3/4" x 3/8" NOM C Copper Reducer (600R 3/4x3/8)
- SANI-LAV 27 1/2 in W x 27 in L x 45 1/5 in H, Floor Mount, Utility Sink (U2424)
- ZORO SELECT 3/4" FNPT x MNPT Galvanized 90 Degree Street Elbow (5P823)
- ILC Replacement for Whirlpool W10295370a Filter, PK 2 (W10295370A)
- ELDON JAMES Thermoplastic Tubing (CFX4-6NX25)
- ELDON JAMES Tubing, Bioprocess, Natural, KFlex (KFLEX1-2)
- ELDON JAMES Thermoplastic Tubing (CFX4-6NX50)
- ELDON JAMES Thermoplastic Tubing (FX16-20NX5FT)
- ELDON JAMES Thermoplastic Tubing (FLXC2-4-10)
- ELDON JAMES Tubing, Beverage, Light Blue, Polyethylene (FXAG2-4X50)
- APOLLO PEX 3/4 in. x 100 ft. White PEX Pipe (APPW10034)
- Eldon James PEX Tubing