Shop All PEX Tubing
Eldon James
Thermoplastic Tubing
Mfr # FXAG4-6X5FT
Zoro # G406134498
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Wall Thickness 0.062 in
- Color Light Blue
- Standards ISO 10993-5, REACH Compliant, RoHS Compliant, USP Class VI Compliant
- Application Beverage, Bioprocess, Fluid, Food
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eldon James
- MFR # FXAG4-6X5FT
- Zoro # G406134498
- Country of Origin United States
- Category PEX Tubing
Dimensions
Inside Diameter | 1/4 in |
Overall Length | 5 ft |
Outside Diameter | 3/8 in |
Outside Diameter Tolerance | +/- .005 |
Description
Tubing, Application Beverage, Bioprocess, Fluid, Food, Color Light Blue, Food Application Food and Beverage, Hardness Shore A 86, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Polyethylene, Material Trade Name Flexelene, Material Trade Number Not Applicable, Maximum Operating Pressure 73 psi @ 70 Degrees F, Maximum Operating Temperature 170 Degrees F, Outside Diameter 3/8 in, Overall Length 5 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Natural Poly Tubing, 3/8" ID, 1/2" OD (T25500)
- SLOAN Washdown Urinal, ADA Compliant, 0.125 gpf Wall Mount (WEUS1000.1401)
- PERKO Inlet Check Valve (0635DP0)
- ZORO SELECT Socket x Socket Cast Iron No-Hub P-Trap (ZFB222506)
- ELDON JAMES Thermoplastic Tubing (FLXC1.5-2.5-10)
- ELDON JAMES Thermoplastic Tubing (FX16-20NX5FT)
- ELDON JAMES Tubing, Beverage, Light Blue, Polyethylene (FXAG4-6X25)
- ELDON JAMES Tubing, Bioprocess, Natural, KFlex (KFLEX2-4)
- ELDON JAMES Thermoplastic Tubing (FLXC2-4-10)
- ELDON JAMES Thermoplastic Tubing (FLXC2-3-10)
- APOLLO EXPANSION PEX 3/4 in. x 1000 ft. White PEX-A Pipe (EPPW100034)
- Eldon James Tubing