Shop All PEX Tubing
Eldon James
Thermoplastic Tubing
Mfr # FXAG4-6X10
Zoro # G106134484
product price: $33.85
/ea
$33.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Wall Thickness 0.062 in
- Application Beverage, Bioprocess, Fluid, Food
- Color Light Blue
- For Fluid Type Beverages
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eldon James
- MFR # FXAG4-6X10
- Zoro # G106134484
- Country of Origin United States
- Category PEX Tubing
Dimensions
Inside Diameter | 1/4 in |
Overall Length | 10 ft |
Outside Diameter | 3/8 in |
Details
Item | Tubing |
Material | Polyethylene |
Wall Thickness | 0.062 in |
Application | Beverage, Bioprocess, Fluid, Food |
Color | Light Blue |
For Fluid Type | Beverages |
Food Application | Beverage |
Fitting Compatibility | Barbed |
Hardness | Shore A 86 |
Maximum Operating Pressure | 73 psi @ 70 Degrees F |
Tubing Hardness | Firm (A85-95) |
Tubing Material | Polyethylene |
System of Measurement | Inch |
Flow Application | Beverage, Fluid Transfer |
Material Trade Name | Flexelene |
Tradename Material | Flexelene |
Industry Application | Bioprocess, Medical |
Description
Tubing, Application Beverage, Bioprocess, Fluid, Food, Color Light Blue, Food Application Beverage, Hardness Shore A 86, Inside Diameter 1/4 in, Material Polyethylene, Material Trade Name Flexelene, Maximum Operating Pressure 73 psi @ 70 Degrees F, Outside Diameter 3/8 in, Overall Length 10 ft, Wall Thickness 0.062 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4" MNPT x 8" TBE Galvanized Steel Pipe Nipple Sch 40 (571-080)
- LEGEND VALVE 3/4 x 1 T4100NL FL x MIP COUP (313-009NL)
- LEGEND VALVE 3/4" BLACK SIDE OUTLET ELBOW (350-054)
- ELKAY Sink, Scullery Mount, 1 Set, On Center Hole, #4 Finish Finish (E2C20X20-2-20X)
- ELDON JAMES Thermoplastic Tubing (CFX4-6X-10)
- ELDON JAMES Tubing, 3/16In IDx5/16 In OD, 100 Ft, Black (CFX3-5X)
- ELDON JAMES Thermoplastic Tubing (FLXC2-3-10)
- ELDON JAMES Tubing, Bioprocess, Natural, KFlex (KFLEX4-6)
- ELDON JAMES Tubing, 3/8In IDx1/2 In OD, 100 Ft, Natural (CFX6-8N)
- ELDON JAMES Thermoplastic Tubing (CFX6-8NX10)
- VERSILON PEX Tubing, Clear, 1 in, 50 ft, 165F (ABH00062)
- Eldon James PEX Tubing