Shop All PEX Tubing
Eldon James
Thermoplastic Tubing
Mfr # FXAG2-4X5FT
Zoro # G906134455
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Wall Thickness 0.062 in
- Color Light Blue
- Application Beverage, Bioprocess, Fluid, Food
- Standards ISO 10993-5, REACH Compliant, RoHS Compliant, USP Class VI Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eldon James
- MFR # FXAG2-4X5FT
- Zoro # G906134455
- Country of Origin United States
- Category PEX Tubing
Dimensions
Outside Diameter Tolerance | +/- .005 |
Outside Diameter | 1/4 in |
Inside Diameter | 1/8 in |
Overall Length | 5 ft |
Description
Tubing, Application Beverage, Bioprocess, Fluid, Food, Color Light Blue, Food Application Food and Beverage, Hardness Shore A 86, Inside Diameter 1/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Polyethylene, Material Trade Name Flexelene, Material Trade Number Not Applicable, Maximum Operating Pressure 150 psi @ 70 Degrees F, Maximum Operating Temperature 170 Degrees F, Outside Diameter 1/4 in, Overall Length 5 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" NPT 304 SS 45 Degree Lateral (1500300612)
- PARKER Reducing Adapter, Steel, 1/2 in, Male (8-1/2 F5OF-S)
- LARSEN SUPPLY CO Larsen Supply HC-170 Valley Clear Old Style Single Lever Shower & Lavatory Faucet Handle (655496)
- ZORO SELECT 1" MNPT x 12" TOE PVC Pipe Nipple Sch 80 (1884-120)
- ELDON JAMES Thermoplastic Tubing (FLXC1.5-2.5-10)
- ELDON JAMES Thermoplastic Tubing (CFX4-6NX25)
- ELDON JAMES Thermoplastic Tubing (FLXC.5-1.5-25)
- ELDON JAMES Tubing, Beverage, Light Blue, Polyethylene (FXAG2-4X50)
- ELDON JAMES Thermoplastic Tubing (KFLEX3-5)
- ELDON JAMES Thermoplastic Tubing (FLXC6-10-25)
- ZORO SELECT Tubing, 8mm OD, 100 Ft L, Black (PE08MABK)
- Eldon James PEX Tubing