Shop All PEX Tubing
Eldon James
Thermoplastic Tubing
Mfr # FXAG1-2X50
Zoro # G806134340
product price: $78.89
/ea
Free Shipping & Returns
$78.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Wall Thickness 0.062 in
- Application Beverage, Bioprocess, Fluid, Food
- Standards ISO 10993-5, REACH Compliant, RoHS Compliant, USP Class VI Compliant
- Color Light Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eldon James
- MFR # FXAG1-2X50
- Zoro # G806134340
- Country of Origin United States
- Category PEX Tubing
Dimensions
Inside Diameter | 1/16 in |
Outside Diameter | 1/8 in |
Overall Length | 50 ft |
Outside Diameter Tolerance | +/- .005 |
Description
Tubing, Application Beverage, Bioprocess, Fluid, Food, Color Light Blue, Food Application Food and Beverage, Hardness Shore A 86, Inside Diameter 1/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Polyethylene, Material Trade Name Flexelene, Material Trade Number Not Applicable, Maximum Operating Pressure 110 psi @ 70 Degrees F, Maximum Operating Temperature 170 Degrees F, Outside Diameter 1/8 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/8" Compression Union Tee (P6TU6)
- PARKER Tubing, Black, Overall 100 ft L (EB-64-0100)
- DANCO Sink Stopper, Flat Suction, Rubber, White, For Universal Bathroom and Kitchen Sink (89042)
- ZORO SELECT Half Coupling, Aluminum, 1 in, Class 150 (ZUSA-PF-9446)
- ELDON JAMES Thermoplastic Tubing (EJP4-7-5FT)
- ELDON JAMES Thermoplastic Tubing (KFLEX3-5)
- ELDON JAMES Thermoplastic Tubing (EJP10-14-5FT)
- ELDON JAMES Thermoplastic Tubing (FLXC1.5-2.5-10)
- ELDON JAMES Tubing, Beverage, Light Blue, Polyethylene (FXAG2-4X50)
- ELDON JAMES Thermoplastic Tubing (FLXC1.5-2.5-25)
- ZORO SELECT PEX Tubing, Blue, 1/2 in, 300 ft, 100 psi (Q3PC300XBLUE)
- Eldon James Tubing