Shop All PEX Tubing
Eldon James
Thermoplastic Tubing
Mfr # FX16-20NX10
Zoro # G106134477
product price: $65.45
/ea
$65.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Wall Thickness 0.13 in
- Standards ISO 10993-4, ISO 10993-5, RoHS Compliant, USP Class VI Compliant
- Application Beverage, Bioprocess, Medical
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eldon James
- MFR # FX16-20NX10
- Zoro # G106134477
- Country of Origin United States
- Category PEX Tubing
Dimensions
Inside Diameter | 1 in |
Outside Diameter | 1 1/4 in |
Overall Length | 10 ft |
Description
Tubing, Application Beverage, Bioprocess, Medical, Color White, Food Application Beverage, Hardness Shore A 68, Inside Diameter 1 in, Material PVC, Material Trade Name Flexelene FX, Maximum Operating Temperature 170 Degrees F, Outside Diameter 1 1/4 in, Overall Length 10 ft, Resistance Properties UV Resistant, Reinforcement Fabric Reinforced, Standards ISO 10993-4, ISO 10993-5, RoHS Compliant, USP Class VI Compliant, Wall Thickness 0.13 in, Does Not Contain DEHP Additives, Phthalate Plasticizers
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI 2 Hole Cushion Clamp, Pipe Size 2 In (038M044)
- RIDGID TUBE CUTTER PVC 1-3/8"" (23493)
- SLOAN Gasket, 1 1/2 In, PK48 (VBF511/2)
- SURETHANE Surethane Polyurethane Tubing, 8mm / 5/16" OD x 100', Navy Blue (PU08M/516ANB)
- ELDON JAMES Thermoplastic Tubing (EJP4-7-5FT)
- ELDON JAMES Tubing, Bioprocess, Natural, KFlex (KFLEX1-2)
- ELDON JAMES Thermoplastic Tubing (FXAG2-4X10)
- ELDON JAMES Tubing, Bioprocess, Natural, KFlex (KFLEX4-6)
- ELDON JAMES Tubing, 5/32In IDx1/4 In OD, 100 Ft, Black (CFX170-4X)
- ELDON JAMES Thermoplastic Tubing (CFX4-6NX25)
- EXCELON Tubing (451805)
- Eldon James Tubing