Shop All PEX Tubing
Eldon James
Thermoplastic Tubing
Mfr # FLXCBR10-16-5FT
Zoro # G606134816
product price: $63.69
/ea
$63.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material TPE
- Wall Thickness 0.188 in
- Application Bioprocess
- Color White
- Standards ISO 10993-5, REACH Compliant, RoHS Compliant, USP Class VI Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eldon James
- MFR # FLXCBR10-16-5FT
- Zoro # G606134816
- Country of Origin United States
- Category PEX Tubing
Dimensions
Outside Diameter | 1 in |
Overall Length | 5 ft |
Inside Diameter | 5/8 in |
Outside Diameter Tolerance | +/- .005 |
Description
Tubing, Application Bioprocess, Color White, Food Application Food and Beverage, Hardness Shore A 68, Inside Diameter 5/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material TPE, Material Trade Name Flexelene, Material Trade Number 135C-BR, Maximum Operating Temperature 275 Degrees F, Outside Diameter 1 in, Overall Length 5 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Chemical Resistant, Gamma Resistant, Reinforcement Polyester Braid
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Toilet Bowl, 1.1 to 1.6 gpf, Siphon Jet, Floor Mount Mount, Elongated, White (Z5647-BWL)
- AMERICAN STANDARD Loft Sedona 5.25 Ft. X 35 In. Center Drain FreSt Bathtub In Wh (2766.034.020)
- PRO CHEMICALS Calcium Scale Preventer, 2.5 gal. (RRC-2.5)
- MILWAUKEE TOOL Flexible Hose 2-1/2in X 9Ft (49-90-2006)
- ELDON JAMES Thermoplastic Tubing (FLXC2-3-10)
- ELDON JAMES Tubing, 1/8In IDx1/4 In OD, 100 Ft, Black (CFX2-4X)
- ELDON JAMES Tubing, 5/32In IDx1/4 In OD, 100 Ft, Nat (CFX170-4N)
- ELDON JAMES Thermoplastic Tubing (CFX4-6NX25)
- ELDON JAMES Thermoplastic Tubing (EJP4-7-5FT)
- ELDON JAMES Thermoplastic Tubing (FXAG4-6X10)
- ZORO SELECT Tubing, 5/8 In OD, 100 Ft L, Natural (HDPE58ANA)
- Eldon James Tubing