Shop All PEX Tubing
Eldon James
Thermoplastic Tubing
Mfr # FLXC6-10-25
Zoro # G706134358
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material TPE
- Wall Thickness 0.13 in
- Application Bioprocess, Pharmaceutical
- Color White
- Standards ISO 10993-5, REACH Compliant, RoHS Compliant, USP Class VI Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eldon James
- MFR # FLXC6-10-25
- Zoro # G706134358
- Country of Origin United States
- Category PEX Tubing
Dimensions
Overall Length | 25 ft |
Outside Diameter Tolerance | +/- .005 |
Inside Diameter | 3/8 in |
Outside Diameter | 5/8 in |
Description
Tubing, Application Bioprocess, Pharmaceutical, Color White, Food Application Food and Beverage, Hardness Shore A 68, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material TPE, Material Trade Name Flexelene, Material Trade Number 135C, Maximum Operating Temperature 275 Degrees F, Outside Diameter 5/8 in, Overall Length 25 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable, Resistance Properties Gamma Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT BRASS 1/2 In. X 1-1/8 In. 304 Stainless Steel Pipe Nipple - 16168 PSI - Sch. 40 - Domestic (4008-001)
- JAY R. SMITH MANUFACTURING 4-11/16 " Nickel Bronze Floor Drain Grate (A05NBG)
- THRIFCO PLUMBING 1-1/2 Inch Slip x Threaded PVC Male Adapter SCH 80 (8213190)
- LEGEND VALVE 3" BLACK SQUARE HEAD PLUG (350-410C)
- ELDON JAMES Tubing, Bioprocess, Natural, KFlex (KFLEX4-6)
- ELDON JAMES Thermoplastic Tubing (EJP10-14-5FT)
- ELDON JAMES Thermoplastic Tubing (EJP4-7-25)
- ELDON JAMES Thermoplastic Tubing (FLXC.5-1.5-25)
- ELDON JAMES Tubing, 5/32In IDx1/4 In OD, 100 Ft, Black (CFX170-4X)
- ELDON JAMES Thermoplastic Tubing (EJP8-12-50)
- VERSILON PEX Tubing, Clear, 1/2 in, 100 ft, 165F (ABH02036)
- Eldon James PEX Tubing