Shop All PEX Tubing
Eldon James
Thermoplastic Tubing
Mfr # FLXC.5-1.5-5FT
Zoro # G306134710
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material TPE
- Wall Thickness 0.03 in
- Standards ISO 10993-5, REACH Compliant, RoHS Compliant, USP Class VI Compliant
- Color White
- Application Bioprocess, Pharmaceutical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eldon James
- MFR # FLXC.5-1.5-5FT
- Zoro # G306134710
- Country of Origin United States
- Category PEX Tubing
Dimensions
Outside Diameter | 3/32 in |
Inside Diameter | 1/32 in |
Outside Diameter Tolerance | +/- .005 |
Overall Length | 5 ft |
Description
Tubing, Application Bioprocess, Pharmaceutical, Color White, Food Application Food and Beverage, Hardness Shore A 68, Inside Diameter 1/32 in, Jacket Color No Jacket, Jacket Material No Jacket, Material TPE, Material Trade Name Flexelene, Material Trade Number 135C, Maximum Operating Temperature 275 Degrees F, Outside Diameter 3/32 in, Overall Length 5 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable, Resistance Properties Gamma Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATCO 500 Quick Adjust Bronze Trip Lever Tubular Plastic Bath Waste (500-TQ-PVC-BZ)
- INNOCI-USA 4 in. Centerset 2-Handle Low-Arc Bathroom Faucet with Pop-Up Assembly in Oil Rubbed Bronze (33923)
- ZORO SELECT Street 90 deg, 1/4", 150,316, Thrd Heavy (4381037010)
- DWYER INSTRUMENTS Mini Brass Ball Valve, 38 Mini Br Vlv M X F (MV5-SM3)
- ELDON JAMES Tubing, Bioprocess, Natural, KFlex (KFLEX4-6)
- ELDON JAMES Thermoplastic Tubing (CFX6-8NX10)
- ELDON JAMES Tubing, 1/4In. IDx3/8 In OD, 100 Ft, Black (CFX4-6X)
- ELDON JAMES Tubing, Bioprocess, Natural, KFlex (KFLEX2-4)
- ELDON JAMES Thermoplastic Tubing (EJP10-14-5FT)
- ELDON JAMES Thermoplastic Tubing (FLXC1.5-2.5-25)
- VERSILON PEX Tubing, Clear, 7/16 in, 100 ft, 165F (ABH02032)
- Eldon James PEX Tubing