Shop All PEX Tubing
Eldon James
Thermoplastic Tubing
Mfr # FLXC.5-1.5-25
Zoro # G606134670
product price: $24.55
/ea
$24.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material TPE
- Wall Thickness 0.03 in
- Standards ISO 10993-5, REACH Compliant, RoHS Compliant, USP Class VI Compliant
- Color White
- Application Bioprocess, Pharmaceutical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eldon James
- MFR # FLXC.5-1.5-25
- Zoro # G606134670
- Country of Origin United States
- Category PEX Tubing
Dimensions
Inside Diameter | 1/32 in |
Outside Diameter Tolerance | +/- .005 |
Outside Diameter | 3/32 in |
Overall Length | 25 ft |
Description
Tubing, Application Bioprocess, Pharmaceutical, Color White, Food Application Food and Beverage, Hardness Shore A 68, Inside Diameter 1/32 in, Jacket Color No Jacket, Jacket Material No Jacket, Material TPE, Material Trade Name Flexelene, Material Trade Number 135C, Maximum Operating Temperature 275 Degrees F, Outside Diameter 3/32 in, Overall Length 25 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable, Resistance Properties Gamma Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Shower Stem, For Mixet (11-7045)
- ZURN Nr3Xl Pr Dulu Lead Free 3/4 (34-NR3XLDULU)
- SLOAN Solenoid Valve Module, Faucets (EBF-11-A)
- NIBCO 3/8" NOM C Copper Coupling without Stop (601 3/8)
- ELDON JAMES Tubing, Beverage, Light Blue, Polyethylene (FXAG2-4X50)
- ELDON JAMES Thermoplastic Tubing (EJP4-7-5FT)
- ELDON JAMES Thermoplastic Tubing (FXAG2-4X10)
- ELDON JAMES Thermoplastic Tubing (FLXC1.5-2.5-10)
- ELDON JAMES Thermoplastic Tubing (KFLEX3-5)
- ELDON JAMES Thermoplastic Tubing (EJP8-12-50)
- ZORO SELECT Pipe, Plastic, 1 In (SIDR-9-160-16)
- Eldon James PEX Tubing