Shop All PEX Tubing
Eldon James
Thermoplastic Tubing
Mfr # FLXC4-7-10
Zoro # G706134693
product price: $32.89
/ea
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material TPE
- Wall Thickness 0.09 in
- Standards ISO 10993-5, REACH Compliant, RoHS Compliant, USP Class VI Compliant
- Color White
- Application Bioprocess, Pharmaceutical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eldon James
- MFR # FLXC4-7-10
- Zoro # G706134693
- Country of Origin United States
- Category PEX Tubing
Dimensions
Inside Diameter | 1/4 in |
Outside Diameter | 7/16 in |
Overall Length | 10 ft |
Outside Diameter Tolerance | +/- .005 |
Description
Tubing, Application Bioprocess, Pharmaceutical, Color White, Food Application Food and Beverage, Hardness Shore A 68, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material TPE, Material Trade Name Flexelene, Material Trade Number 135C, Maximum Operating Temperature 275 Degrees F, Outside Diameter 7/16 in, Overall Length 10 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable, Resistance Properties Gamma Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 2-1/2" x 2" BPE Reducing Clamp End Tee - 316SS SF1 (S7RMP-2.5X2-PL-316)
- JONES STEPHENS Clear Vinyl Tubing, 1/4" ID, 3/8" OD (T26250)
- JONES STEPHENS Jumbo Flapper, Red, TOTO Style (C04001)
- ZORO SELECT Manual 2-Way Ball Valve, NPT, 316 SS (06Q011N04034)
- ELDON JAMES Tubing, Beverage, Light Blue, Polyethylene (FXAG4-6X25)
- ELDON JAMES Tubing, Bioprocess, Natural, KFlex (KFLEX2-4)
- ELDON JAMES Tubing, Bioprocess, Natural, KFlex (KFLEX1-2)
- ELDON JAMES Thermoplastic Tubing (FXAG4-6X10)
- ELDON JAMES Thermoplastic Tubing (CFX4-6NX25)
- ELDON JAMES Thermoplastic Tubing (FLXC1.5-2.5-25)
- SYNFLEX Tubing, 1/4 In OD, 250 Ft L, Black (1219-44003)
- Eldon James PEX Tubing